Shop All Magnetic Field Measuring
Pce Instruments
Magnetic Field Meter, 0 to 30,000 G
Mfr # PCE-MFM 3000
Zoro # G804853786
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ± 5 % + 10 digits
- Includes External sensor, 9V battery, Carrying case, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-MFM 3000
- Zoro # G804853786
- UPC # 4250348707260
- Country of Origin China
- Category Magnetic Field Measuring
Details
Accuracy | ± 5 % + 10 digits |
Includes | External sensor, 9V battery, Carrying case, User manual |
Description
Electromagnetic Radiation Detector Portable handheld AC / DC magnetic field detector is a handheld electromagnetic radiation detector or gauss meter that detects both static (DC) permanent magnet (rare earth) magnetic. Measurement range: 0 ... 30000 G / 0 ... 3000 mT (DC)Accuracy: ± 5%; + 20 digits (static) / + 10 digits (dynamic) Resolution: 0.1 G / 0.01 mT. Detects both static (DC) permanent magnetic and dynamic (AC) electromagnetic fields (EMFs) Displays measurement results in gauss (G) or milli Tesla (mT) Comes with an external sensor. Features an RS-232 port for downloading data to PC. Max, min, data hold and auto shutdown power-saving functionality.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN743-24-G1-A Oil Sight Glass (743-24-G1-A)
- TSI ALNOR Air Flow Capture Hood, Analog, 2 x 2 Hood (ABT701)
- DWYER INSTRUMENTS Thermal Dispersion Flow Switch, (TDFS2-1-P-06)
- DONALDSON Inlet Hood, Plastic, H000607 (H000607)
- PCE INSTRUMENTS Environmental Electromagnetic Radiation Meter, 0 to 199.99 V/m (PCE-EM 30)
- PCE INSTRUMENTS Electromagnetic Environmental Meter, 20.00 to 200.0 µT (PCE-EMF 40)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3500)
- PCE INSTRUMENTS Electromagnetic Field (EMF) Meter, Measuring range ±60 kV DC (PCE-SFS 10)
- PCE INSTRUMENTS Electromagnetic Gauss Meter, up to 20 micro Tesla (PCE-EMF 823)
- PCE INSTRUMENTS Electromagnetic Field Radiation Detector, 30 to 300 Hz (PCE-G28)
- EXTECH AC/DC Magnetic Meter, 50/60 Hz, LCD (MF100)
- Pce Instruments Magnetic Field Measuring