Shop All Magnetic Field Measuring
Pce Instruments
Magnetic Feild Meter, 0-3000 milli-Tesla
Mfr # PCE-MFM 4000
Zoro # G204853898
Free Shipping & Returns
$1,252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ± (2% of MB + 2 mG), @ ± 100µT / 1000 G
- Includes Standard Sensor Range: 0-3000 milli-Tesla (0-30,000 Gauss), Precision Sensor Range: 0-300 micro-Tesla (0-3000 milli-Gauss), SD memory card, 1.5V AA batteries, Instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-MFM 4000
- Zoro # G204853898
- UPC # 4250348720085
- Country of Origin Taiwan, Province of China
- Category Magnetic Field Measuring
Details
Accuracy | ± (2% of MB + 2 mG), @ ± 100µT / 1000 G |
Includes | Standard Sensor Range: 0-3000 milli-Tesla (0-30,000 Gauss), Precision Sensor Range: 0-300 micro-Tesla (0-3000 milli-Gauss), SD memory card, 1.5V AA batteries, Instruction manual |
Description
Electromagnetic Radiation Detector for AC and DC magnetic fields / Precision and standard sensor / LCD display / ;SD data logger / Serial interface / Tabletop device; The Electromagnetic Radiation Detector is used in the laboratory. Highly accurate Transverse Hall sensor. Different units selectable (mG / μT)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/2 in FNPT, Silver (301L254E/CPTP200)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 6000 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-6000-psi/kg/cm2)
- SOLARLAND USA 10W/12V MULTICRYSTALLINE PANEL (SLP010-12U)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3E44-LCD)
- PCE INSTRUMENTS Electromagnetic Field (EMF) Meter, Measuring range ±60 kV DC (PCE-SFS 10)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3000)
- PCE INSTRUMENTS Electromagnetic Environmental Meter, 20.00 to 200.0 µT (PCE-EMF 40)
- PCE INSTRUMENTS Electromagnetic Gauss Meter, up to 20 micro Tesla (PCE-EMF 823)
- PCE INSTRUMENTS Environmental Electromagnetic Radiation Meter, 0 to 199.99 V/m (PCE-EM 30)
- PCE INSTRUMENTS Electromagnetic Field Radiation Detector, 30 to 300 Hz (PCE-G28)
- EXTECH 8GHZ RF/EMF STRENGTH METER (480846)
- Pce Instruments Magnetic Field Measuring