Shop All Bench and Floor Scales
Pce Instruments
Lab Scale, 0.5 to 6000 g
Mfr # PCE-PCS 6
Zoro # G604852507
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Modes Suitable for most applications
- Overall Width 4.9
- Includes Power adapter and user manual
- Overall Height 12.6
- Readability 0.1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-PCS 6
- Zoro # G604852507
- UPC # 4250348701190
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Width | 4.9 |
Overall Height | 12.6 |
Overall Length | 12.6 |
Details
Application Modes | Suitable for most applications |
Includes | Power adapter and user manual |
Readability | 0.1 g |
Repeatability | ± 0.1 g |
Stabilization time | 3 seconds |
Weighing units | Grams or kilograms (metric only) |
Description
Tabletop Scale is an inventory scale or balance with accurate weighing and piece or part counting functions. Ideal for use in laboratory, office, inventory, and miscellaneous industrial applications, this portable scale can be powered by a battery. Functions: TARE, ZERO, auto-calibration (requires external weight, not included), backlight on / off, piece counting accumulation, and auto average. Displays gross weight, unit weight and total quantity of pieces (pcs) Programmable (99 memory positions) Set communication via RS-232 port to automatic output when reading is stable or continuous output.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Carton, Kraft, 20" Inside L (493T75)
- AVERY Dividers, Insert, Plastic, 5Tb 5PK (AVE11292)
- ZORO SELECT Natural Kraft Paper 48" x 720 ft., 50 lb. Basis Weight (5PGP0)
- BUBBLE WRAP Bubble Rolls, 250 ft. L, 48" W (100002542)
- PCE INSTRUMENTS Inventory Scale, Up to 60 kg (PCE-SCS 60)
- PCE INSTRUMENTS Counting Scale, Up to 150 kg (PCE-PB 150N)
- PCE INSTRUMENTS Lab Counting Bench Scale, Up to 6000g (PCE-BSH 6000)
- PCE INSTRUMENTS Lab Counting Bench Scale, Up to 10000g (PCE-BSH 10000)
- PCE INSTRUMENTS Tabletop Scale, 0.5 to 30,000 g (PCE-PCS 30)
- PCE INSTRUMENTS Lab Counting Bench Scale, up to 3000 g (PCE-BS 3000)
- MEASURETEK Mechanical Physician Scale 200kg/440 lb. Capacity (12R995)
- Pce Instruments Shipping & Packing Scales