Shop All Lab Scales & Balances
Pce Instruments
Lab Counting Scale, 0 to 1100 g
Mfr # PCE-BSK 1100
Zoro # G504853871
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Linearity ± 0.03 g
- Overall Width 3.1
- Scale Dimensions Ø 130 mm / 5.1 in
- Calibration External
- Repeatability ± 0.02 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-BSK 1100
- Zoro # G504853871
- UPC # 4250348722010
- Country of Origin China
- Category Lab Scales & Balances
Dimensions
Overall Width | 3.1 |
Scale Dimensions | Ø 130 mm / 5.1 in |
Overall Height | 7.9 |
Overall Length | 10.6 |
Details
Linearity | ± 0.03 g |
Calibration | External |
Repeatability | ± 0.02 g |
Includes | Test weight, power supply, 3 x 1.5V AA batteries, user manual |
Description
Analytical balance scale with piece counting function / Usable batteries for mobile operation / RS-232 interface / Level for aligning the scale / For mobile use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 32 oz, PK12 (GLC-01732)
- AMSCOPE LED Illuminator Set with Stage-plate, Ring Light, two Gooseneck Lamps + Base Plate in Black Finish (LED-312W-2GOP-PB-B)
- PERKIN ELMER Nickel Pure AS Calibration Standard, 100 (N9300177)
- INSTOCK Pegboard, Wall Mounting, 60 Number of Pegs (GRV3630)
- PCE INSTRUMENTS Lab Counting Scale, 0 to 5100 g (PCE-BSK 5100)
- PCE INSTRUMENTS Lab Counting Scale, 0 to 1100 g (PCE-BSK 310)
- UNITED SCIENTIFIC Aluminum Spring Scale, 100G / 1N (SB0100-A)
- BUNTING Magnetic Pull Test Kit with Manual Scale Kit (PTK-2000)
- VIBRA Centigram Balance, 2200 g, .01 g, NTEP, External Calibration, Parts Counting, 6x6" Platter (ALE-2202)
- PRECISA 320 g, .001 g, Milligram Balance, External Calibration, 4.7 OD Platter, GLP/GMP Compliant, USB/RS232 (PB 320M)
- VELAB Precision Balance w/ internal rechargeable batteries 6200g/0.01g (VE-6202)
- Pce Instruments Lab Scales & Balances