Shop All Bench and Floor Scales
Pce Instruments
Lab Counting Bench Scale, Up to 6000g
Mfr # PCE-BSH 6000
Zoro # G904852443
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Modes Suitable for most applications
- Overall Height 3.94
- Overall Length 7.87
- Accuracy ± 0.3 g
- Overall Width 10.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-BSH 6000
- Zoro # G904852443
- UPC # 4250348700605
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Height | 3.94 |
Overall Length | 7.87 |
Overall Width | 10.43 |
Details
Application Modes | Suitable for most applications |
Accuracy | ± 0.3 g |
Readability | 0.1 g |
Includes | Weighing platform, Electric power adapter, 6 x AA batteries, User manual |
Description
The LAB Scale PCE-BSH 6000 is a an accurate compact digital scale or balance with piece or part counting functionality. Ideal for use in kitchens, laboratories and offices, this precision scale has a USB port for data transfer and printing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Avery, CLEAR SELF-ADHESIVE LAMINATING SHEETS, 3 MIL, 9in X 12in, MATTE CLEAR, 10PK (73603)
- UNIVERSAL ONE Tab File Folder Straight Cut, Manila, PK100 (UNV12110)
- PILOT Black Permanent Marker, Chisel Tip (PIL45100)
- ZORO SELECT 12" x 4" Open Poly Bags, 0.75 mil, Clear (5DRV9)
- PCE INSTRUMENTS Lab Counting Bench Scale, Up to 10000g (PCE-BSH 10000)
- PCE INSTRUMENTS Tabletop Scale, 0.5 to 30,000 g (PCE-PCS 30)
- PCE INSTRUMENTS Lab Counting Bench Scale, up to 3000 g (PCE-BS 3000)
- PCE INSTRUMENTS Inventory Scale, Up to 200 kg (PCE-PB 200N)
- PCE INSTRUMENTS Weighing Platform Scale, Up to 60 kg (PCE-PB 60N)
- PCE INSTRUMENTS Inventory Scale, Up to 60 kg (PCE-SCS 60)
- DORAN Digital Platform Bench Scale with Remote Indicator 200 lb. Capacity (7200XL/15)
- Pce Instruments Shipping & Packing Scales