Shop All Bench and Floor Scales
Pce Instruments
Lab Counting Bench Scale, up to 3000 g
Mfr # PCE-BS 3000
Zoro # G604852446
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Modes Suitable for most applications
- Standards IP 54
- Calibration Automatic, requires external calibration weights
- Overall Length 6.5
- Overall Height 2.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-BS 3000
- Zoro # G604852446
- UPC # 4250348700575
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Length | 6.5 |
Overall Height | 2.76 |
Overall Width | 9.65 |
Details
Application Modes | Suitable for most applications |
Standards | IP 54 |
Calibration | Automatic, requires external calibration weights |
Readability | 0.01 g |
Includes | Weighing pan, Power adapter, User manual |
Weighing units | g, kg, lb, oz |
Description
The laboratory scale PCE-BS is a light, rugged precision scale suitable for different purposes. The removable stainless steel pan allows the laboratory scale to be cleaned easily. The PCE-BS 300 and 3000 laboratory scale can be used for weighing as well as for piece counting. The calibration of this laboratory scale is done by means of external calibration weights (automatic calibration procedure) or in accredited laboratory (ISO calibration). The laboratory scale is equipped with four adjustable feet. If the scale is used in a laboratory, it can be powered by the external mains adapter (included). In case the scale is used as a mobile weighing instrument, it can be powered by AA batteries. This compact scale can be used to weigh the different components of a chemical mixture. The weight of all the components can be calculated when they are removed from the scale as a way of control. Taring (taring can be carried out several times) is made by pressing "ZERO" key on the display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Hanging File Folders, Orange, PK25 (PFX415315ORA)
- ADAM EQUIPMENT Moisture Analyzer 200g Capacity, 0.01g Readability (PMB 202)
- AVERY Square Print-to-the-Edge Labels, Inkjet/Laser, 2x2, Kraft Brown, PK300 (22846)
- AMPAD White Legal Pad, Pk4 (20-031)
- PCE INSTRUMENTS Counting Scale, Up to 150 kg (PCE-PB 150N)
- PCE INSTRUMENTS Inventory Scale, Up to 200 kg (PCE-PB 200N)
- PCE INSTRUMENTS Tabletop Scale, 0.5 to 30,000 g (PCE-PCS 30)
- PCE INSTRUMENTS Lab Counting Bench Scale, Up to 6000g (PCE-BSH 6000)
- PCE INSTRUMENTS Inventory Scale, Up to 60 kg (PCE-SCS 60)
- PCE INSTRUMENTS Lab Counting Bench Scale, Up to 10000g (PCE-BSH 10000)
- OHAUS Digital Compact Bench Scale 30kg Capacity (R41ME30)
- Pce Instruments Bench and Floor Scales