Shop All Bench and Floor Scales
Pce Instruments
Inventory Scale, Up to 60 kg
Mfr # PCE-SCS 60
Zoro # G404852486
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 22
- Readability 5 g / 0.17 oz
- Overall Width 18.9
- Application Modes Suitable for most applications
- Overall Length 5.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-SCS 60
- Zoro # G404852486
- UPC # 4250348723437
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Height | 22 |
Overall Width | 18.9 |
Overall Length | 5.9 |
Details
Includes | Scale, Power adapter and user manual |
Readability | 5 g / 0.17 oz |
Application Modes | Suitable for most applications |
Weighing units | kg / lb |
Description
Low-cost platform scale up to 60 kg, Readability 5 g, Mains and battery operation, Large 20 mm LC display, Removable stainless steel platform, Zero and tare function The platform scale has a 300 x 400 mm stainless steel platform that can be removed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOME PUBLISHING Simplified Home Budget Book, White (DOM840)
- NATURE SAVER Nature Saver Top Tab Fstnr Folder5, PK25 (NATSP17234)
- QUARTET Bulletin Board Display Rail, 36 In (2005)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 12PK (15C017)
- PCE INSTRUMENTS Inventory Scale, Up to 200 kg (PCE-PB 200N)
- PCE INSTRUMENTS Tabletop Scale, 0.5 to 30,000 g (PCE-PCS 30)
- PCE INSTRUMENTS Lab Counting Bench Scale, Up to 10000g (PCE-BSH 10000)
- PCE INSTRUMENTS Counting Scale, Up to 150 kg (PCE-PB 150N)
- PCE INSTRUMENTS Lab Counting Bench Scale, up to 3000 g (PCE-BS 3000)
- PCE INSTRUMENTS Weighing Platform Scale, Up to 60 kg (PCE-PB 60N)
- A&D WEIGHING Digital Compact Bench Scale 2000g Capacity (HL-2000I)
- Pce Instruments Shipping & Packing Scales