Shop All Bench and Floor Scales
Pce Instruments
Inventory Scale, Up to 200 kg
Mfr # PCE-PB 200N
Zoro # G504853772
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Units 440 lb
- Capacity 440 lb
- Application Modes Suitable for most applications
- Special Features Counting Function
- Overall Length 15.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-PB 200N
- Zoro # G504853772
- UPC # 4250348723154
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Length | 15.3 |
Overall Height | 1.5 |
Overall Width | 13.7 |
Length | 15.3 |
Width | 13.7 |
Details
Weighing Units | 440 lb |
Capacity | 440 lb |
Application Modes | Suitable for most applications |
Special Features | Counting Function |
Color | Black |
Material | Plastic/Steal |
Includes | Battery |
Accuracy | ±0.3 kg |
Description
Platform scale with external display / Max. weighing range up to 200 kg / LC display / Large and flat weighing surface of 350 x 390 x 40 mm / Battery and mains operation. Counting function.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 6", Fluorescent Yellow, 250/Roll (DL633L)
- COMPONENT HARDWARE Brushed Aluminum Single Face Pedestal (R58-1010)
- C.H. HANSON White Railroad Chalk, 144/Box (10374)
- TOOLPRO 24 in. x 12 in. Grout Bag with Coated Tip (TP79020)
- PCE INSTRUMENTS Lab Counting Bench Scale, up to 3000 g (PCE-BS 3000)
- PCE INSTRUMENTS Weighing Platform Scale, Up to 60 kg (PCE-PB 60N)
- PCE INSTRUMENTS Lab Counting Bench Scale, Up to 6000g (PCE-BSH 6000)
- PCE INSTRUMENTS Lab Counting Bench Scale, Up to 10000g (PCE-BSH 10000)
- PCE INSTRUMENTS Tabletop Scale, 0.5 to 30,000 g (PCE-PCS 30)
- PCE INSTRUMENTS Inventory Scale, Up to 60 kg (PCE-SCS 60)
- UWE NTEP Scale, 3000 g, .5 g, Legal For Trade, RS232, Stainless Steel Portion Weigher, NTEP (AGS-3000BL)
- Pce Instruments Bench and Floor Scales