Shop All Resistance Testers
Pce Instruments
Insulation Meter, Test tension up to 10,000V
Mfr # PCE-IT414
Zoro # G804853755
product price: $1,237.99
/ea
Free Shipping & Returns
$1,237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ± 3%
- Application Suitable for most applications
- Includes Insulation tester, Color coded silicon test cable, Protective cover for coaxial conductors, AAA batteries, User's manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-IT414
- Zoro # G804853755
- UPC # 4250348700971
- Country of Origin China
- Category Resistance Testers
Details
Accuracy | ± 3% |
Application | Suitable for most applications |
Includes | Insulation tester, Color coded silicon test cable, Protective cover for coaxial conductors, AAA batteries, User's manual |
Description
Insulation Meter For high tension up to 5,000 or up to 10,000 volts; This Insulation Meter belongs to a series of highly accurate resistance devices that have a 6-digit display. Safety standards: IEC-1010-1; CAT III, IEC- 1010- 1, EN 61010- 1. EMV: EN 50081- 1, EN 50082- 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black (PEM1425LF)
- TRIPLETT Magnetic Field Detector (ET30)
- DEFELSKO Gage, Coating, Ferrous/Non Ferrous, 40 Mils (POSITEST DFT COMBO)
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 15000 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-901-15000-psi-1/2)
- PCE INSTRUMENTS Insulation Meter, Test tension up to 5,000V (PCE-IT413)
- PCE INSTRUMENTS Electrical Tester, OLED display (PCE-IT 120)
- PCE INSTRUMENTS Electrical Earth Tester, Up to 1000V Terminal Voltage (PCE-ITE 50)
- PCE INSTRUMENTS Electrical Tester, CAT III 1000V (PCE-IT100)
- EXTECH Earth Ground Tester Kit, 820 Hz (382252)
- MOLECULAR BIO-PRODUCTS RNase AWAY, 250ml (147000)
- MOLECULAR BIO-PRODUCTS RNase AWAY, 4L (147002)
- Pce Instruments Resistance Testers