Shop All Borescope
Pce Instruments
Inspection Camera, Flexible 1 m / 3ft 3" Cable
Mfr # PCE-VE 350HR
Zoro # G804853694
Free Shipping & Returns
$2,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Videoscope, Borescope Camera and Cable, 8GB SD card, USB cable, Power Adapter, Carrying Case, Product Manual
- Overall Height 4.65
- Overall Length 8.15
- Overall Width 1.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-VE 350HR
- Zoro # G804853694
- UPC # 4250348715746
- Country of Origin Taiwan, Province of China
- Category Borescope
Dimensions
Overall Height | 4.65 |
Overall Length | 8.15 |
Overall Width | 1.46 |
Details
Includes | Videoscope, Borescope Camera and Cable, 8GB SD card, USB cable, Power Adapter, Carrying Case, Product Manual |
Description
Industrial Borescope Two-way articulating inspection camera, industrial endoscope or videoscope with IP67 ingress protection rating, boost functionality and 6 LED lights (4 front, 2 side) for optimal illumination. Bending radius is 90 mm / 3.54 in. Picture rate 30 frames per second (fps) Display id 88.9 mm / 3.5 in TFT LCD monitor. Picture format is JPEG (640 x 480 pixel resolution) IP 68. Includes 8 GB memory card and Robust carrying case. 2-way optics. Image rotation possible.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke TL175 TwistGuard Test Leads, 2MM Dia Probe Tips, CAT II 1000 V, CAT III 1000 V, CAT IV 600 V (3521976)
- TRACERLINE UV Leak Detection Dye, 32 oz. Size (TP3400-32)
- TRIPLETT Tachometer, +/-0.05% RPM Acc, LCD (TA200)
- TRACEABLE Channel Timer, CountDown, CountUp, 100hr (5665)
- PCE INSTRUMENTS Industrial Borescope, 6 mm / 0.23" Camera Diameter (PCE-VE 100N4)
- PCE INSTRUMENTS Industrial Borescope, 9 mm / 0.4 in Cable Diameter (PCE-VE 200SV3)
- PCE INSTRUMENTS Videoscope, Waterproof Camera Head with 28 mm / 1.1" diameter (PCE-VE 380N)
- PCE INSTRUMENTS Industrial Borescope, With 2 way camera-head (PCE-VE 1014N-F)
- PCE INSTRUMENTS Inspection Camera, 2-Way Camera Probe (PCE-VE 355N3)
- PCE INSTRUMENTS Inspection Camera, Cable Length 3 m / 9.8 ft (PCE-VE 1036HR-F)
- STEELMAN Video Scope, 8mm Head, Camera Size: 8.5 mm (79183)
- Pce Instruments Borescope