Shop All Borescope
Pce Instruments
Inspection Camera, Cable Length 3 m / 9.8 ft
Mfr # PCE-VE 1036HR-F
Zoro # G304852784
product price: $3,983.99
/ea
Free Shipping & Returns
$3,983.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8.9
- Overall Width 1.3
- Includes Videoscope, Videoscope Cable and Camera, 8 gb SD memory card, Cleaning kit for camera head, USB cable, power adapter, video cable, plastic case, Product Manual
- Overall Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-VE 1036HR-F
- Zoro # G304852784
- UPC # 4250348715944
- Country of Origin Taiwan, Province of China
- Category Borescope
Dimensions
Overall Length | 8.9 |
Overall Width | 1.3 |
Overall Height | 2 |
Details
Includes | Videoscope, Videoscope Cable and Camera, 8 gb SD memory card, Cleaning kit for camera head, USB cable, power adapter, video cable, plastic case, Product Manual |
Description
Different cables can be connected to the endoscope / image and video recordings / large 7 "LC display for precise viewing / recording on SD card / pictures rotatable by 360 ° (90 ° steps) / bright LEDs on the camera head / digital zoom. 8 GB Memory Card and Robust carrying case included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA 9834082 233.34 Xsel 4-1/2In 1/2In 0-1500Psi Npt Pressure Gauge (9834082 233.34)
- AUTONICS 36x72mm Multi-Panel Meter AC Volts (MT4Y-AV-4N)
- AMPROBE Tachometer, 10 to 99,999 rpm (TACH-10)
- TRANSFORMING TECHNOLOGIES Output Nozzle For In3425, Short W/15 Degree Spray (N0010)
- PCE INSTRUMENTS Rigid Industrial Borescope, 175 mm / 6.9 in (PCE-RS 27)
- PCE INSTRUMENTS Industrial Borescope, With 2 way camera-head (PCE-VE 1014N-F)
- PCE INSTRUMENTS Industrial Borescope, 9.5 mm fiber optic cable (PCE-PIC 120)
- PCE INSTRUMENTS Industrial Borescope, 2 m / 3.28 ft Cable Length (PCE-VE 270HR)
- PCE INSTRUMENTS Inspection Camera, 2-Way Camera Probe (PCE-VE 355N3)
- PCE INSTRUMENTS Videoscope, Flexible 3 m / 9ft 10" Cable (PCE-VE 350HR3)
- WOHLER Video Borescope, Pixel Res. 1600 x 1200 (7792)
- Pce Instruments Borescope