Shop All Borescope
Pce Instruments
Inspection Camera, 5.5 mm / 0.22" Cable Diameter
Mfr # PCE-VE 330N
Zoro # G004853685
product price: $1,028.99
/ea
Free Shipping & Returns
$1,028.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4.65
- Overall Width 1.46
- Overall Length 8.15
- Includes Videoscope, Borescope Camera and Cable, 8GB SD card, USB cable, Power Adapter, Carrying Case, Product Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-VE 330N
- Zoro # G004853685
- UPC # 4250348709264
- Country of Origin Taiwan, Province of China
- Category Borescope
Dimensions
Overall Height | 4.65 |
Overall Width | 1.46 |
Overall Length | 8.15 |
Details
Includes | Videoscope, Borescope Camera and Cable, 8GB SD card, USB cable, Power Adapter, Carrying Case, Product Manual |
Description
Inspection Camera is an industrial borescope, inspection camera or industrial endoscope for the non-destructive inspection (NDI) of engines, machines and more. This industrial borescope is an ideal tool for diagnosing issues in hard-to-reach places. Cable diameter 5.5 mm / 0.22". Storage of pictures and videos. Depth of field is 1.5 to 10 cm / 0.59 to 3.94 in. Field of view is 67°. Picture rate 30 frames per second (fps). Display 88.9 mm / 3.5 in TFT LCD monitor. Interface is Mini USB 1.1 / AV out. Picture format is JPEG (640 x 480 pixel resolution)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 1000 psi (K17MO242C11000#XFM)
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L2000#)
- LASCAR Data Logger, Thermocouple (EL-USB-TC-LCD)
- SIMPSON ELECTRIC Case Polyester Padded Orange 260 Case (00838)
- PCE INSTRUMENTS Wifi Videoscope, For iOS and Android (PCE-VE 500N)
- PCE INSTRUMENTS Rigid Industrial Borescope, 175 mm / 6.9 in (PCE-RS 27)
- PCE INSTRUMENTS Industrial Borescope, 6 mm / 0.23" Camera Diameter (PCE-VE 100N4)
- PCE INSTRUMENTS Videoscope, 3 m / 9.8 ft Cable Length (PCE-VE 333HR)
- PCE INSTRUMENTS Industrial Borescope, Cable Length 3 m / 9.8 ft (PCE-VE 1034N-F)
- PCE INSTRUMENTS Videoscope, 180° screen rotation (PCE-VE 200)
- VIVIDIA Articulating Borescope, ⌀4.5mm 59"L 180°Articulating, WiFi Box for iOS (D3245-W)
- Pce Instruments Borescope