Shop All Borescope
Pce Instruments
Inspection Camera, 3.7 mm / 0.14 in Cable Diameter
Mfr # PCE-VE 200-S
Zoro # G604852781
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Videoscope, Camera and Cable, Wall Charger with USB to Micro USB cable, Video Output Cable, Product Manual
- Overall Width 1.46
- Overall Length 8.15
- Overall Height 4.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-VE 200-S
- Zoro # G604852781
- UPC # 4250348715937
- Country of Origin China
- Category Borescope
Dimensions
Overall Width | 1.46 |
Overall Length | 8.15 |
Overall Height | 4.65 |
Details
Includes | Videoscope, Camera and Cable, Wall Charger with USB to Micro USB cable, Video Output Cable, Product Manual |
Description
Industrial Borescope Extra small diameter (ø 3.7 mm) industrial endoscopic video inspection camera with 1 m / 3.28 ft long cable provides excellent image quality at an affordable price. 180° image rotation. 3.5" LCD display. CMOS chip image sensor. 1600 x 1200 pixels JPEG image / 640 x 480 pixels AVI video resolution. Micro SD card memory. Micro USB 2.0 and TV outputs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Retractable Lanyard (T127722ACC)
- MILWAUKEE TOOL Roll Up Accessory Case (48-55-0165)
- COOPER-ATKINS Immersion Temp Probe, -100 to 500 Deg F (55032)
- AMPROBE Clamp Meter, LCD, 600 A, 1.0 in (25 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-10 PLUS)
- PCE INSTRUMENTS Inspection Camera, Cable Length 3 m / 9.8 ft (PCE-VE 1036HR-F)
- PCE INSTRUMENTS Videoscope, 40 m / 131 ft Push Cable (PCE-PIC 40)
- PCE INSTRUMENTS Industrial Borescope, Camera Cable Length 10 m / 32 ft 9" (PCE-VE 390N)
- PCE INSTRUMENTS Inspection Camera, 2-Way Camera Probe (PCE-VE 355N3)
- PCE INSTRUMENTS Rigid Industrial Borescope, 175 mm / 6.9 in (PCE-RS 27)
- PCE INSTRUMENTS Industrial Borescope, 9.5 mm fiber optic cable (PCE-PIC 120)
- VIVIDIA Articulating USB Borescope, ⌀ 4.5mm, 39" Long, 180° Articulating (D3145)
- Pce Instruments Borescope