Shop All Borescope
Pce Instruments
Inspection Camera, 2-Way Camera Probe
Mfr # PCE-VE 355N3
Zoro # G904853914
product price: $2,825.99
/ea
Free Shipping & Returns
$2,825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.15
- Includes Videoscope, Borescope Camera and Cable, 8GB SD card, USB cable, Power Adapter, Carrying Case, Product Manual
- Overall Width 1.46
- Overall Height 4.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-VE 355N3
- Zoro # G904853914
- UPC # 4250348718754
- Country of Origin Taiwan, Province of China
- Category Borescope
Dimensions
Overall Length | 8.15 |
Overall Width | 1.46 |
Overall Height | 4.65 |
Details
Includes | Videoscope, Borescope Camera and Cable, 8GB SD card, USB cable, Power Adapter, Carrying Case, Product Manual |
Description
Industrial Borescope Two-way articulating inspection camera, industrial endoscope or videoscope with 8 GB SD card memory and small 4.5 mm; 0.18 diameter cable. Two-way articulating industrial borescope. Flexible 3 m / 9ft 10" cable. Image capture / Photos and Videos. 2-way optics.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 3-1/2", 0/100psi, 1/4"CBM, UClamp (103D-354E)
- FESTO Pressure Gauge MA-50-1-G1/4-MPA (MA-50-1-G1/4-MPA)
- PCE INSTRUMENTS Environmental Climate Meter, 0.3 to 45.0 m/s (PCE-AM 45)
- PIC GAUGES Needle Valve, 1/4"FxF, Angle, CS, 10K psi (NV-CS-1/4-HS-90-FXF)
- PCE INSTRUMENTS Industrial Borescope, Camera Cable Length 10 m / 32 ft 9" (PCE-VE 390N)
- PCE INSTRUMENTS Industrial Borescope, 9.5 mm fiber optic cable (PCE-PIC 120)
- PCE INSTRUMENTS Videoscope, 1 m / 3.28 ft Long Semi-flexible / Semi-rigid Cable (PCE-VE 320HR)
- PCE INSTRUMENTS Videoscope, 3 m / 9.8 ft Cable Length (PCE-VE 333HR)
- PCE INSTRUMENTS Industrial Borescope, Cable Length 3 m / 9.8 ft (PCE-VE 1034N-F)
- PCE INSTRUMENTS Videoscope, 40 m / 131 ft Push Cable (PCE-PIC 40)
- RIDGID Drain Inspection Camera (78118)
- Pce Instruments Borescope