Shop All Infrared Thermometers
Pce Instruments
Infrared Thermometer, -40 to 500°C /-40 to 932°F
Mfr # PCE-JR 911
Zoro # G704853732
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Accuracy ±2% of reading or ±3.6°F
- Target Emissivity 0.3-1.0 (adjustable)
- Display LCD
- Application Suitable for most applications
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-JR 911
- Zoro # G704853732
- UPC # 4250348701657
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Height | 2 |
Width | 2.8 |
Length | 8.2 |
Details
Temp. Accuracy | ±2% of reading or ±3.6°F |
Target Emissivity | 0.3-1.0 (adjustable) |
Display | LCD |
Application | Suitable for most applications |
Memory | 1200 readings |
Includes | Pyrometer, Carrying case, Batteries, Roll of paper, Software for Windows, RS-232 cable, User's manual |
Resolution | 0.18°F |
Weight | 0.57 |
Description
Data- Logger internal memory; software, data cable, and integrated printer. A Thermometer is a versatile tool in that it can measure the temperature of objects without contact and much more. Adjustable date and time. RS-232 interface. Data Logger for up to 1200 readings. Possibility to designate 99 measurement positions. Infrared point for accuracy. Adjustable emissivity. Backlit display. Auto shut-off function. Measurement and printing of data. Measurement and printing of data in tables. Measurement time intervals over a long duration, readings transferred to a computer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, RhTemp 420Ma 3 (WHT-311)
- WINLAND ELECTRONICS Temperature Probe, -50 to 70 deg. C (TEMP-L-S)
- EXTECH Stroboscope, Digital, 100-10,000 RPM, NIST (461830-NIST)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1207)
- PCE INSTRUMENTS Digital Infrared Thermometer, with USB, -58 to 2102°F (PCE-890U)
- PCE INSTRUMENTS Probe Thermometer, -35 to 330°C / -31 to 626°F (PCE-IR 80)
- PCE INSTRUMENTS Infrared Thermometer, -27.4 to 932°F (PCE-670)
- PCE INSTRUMENTS Digital Infrared Thermometer, with Bluetooth, -58 to 3362°F (PCE-894)
- PCE INSTRUMENTS Digital Infrared Thermometer, USB Interface, -58 to 2912°F (PCE-895)
- PCE INSTRUMENTS Digital Infrared Thermometer, -76 to 932°F (PCE-780)
- COOPER-ATKINS Infrared Thermometer, LCD, -27 Degrees to 428 Degrees F, Single Dot Laser Sighting (480-0-8)
- Pce Instruments Infrared Thermometers