Shop All Infrared Thermometers
Pce Instruments
Infrared Thermometer, -27.4 to 932°F
Mfr # PCE-670
Zoro # G404852547
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Accuracy ± 2% of rdg. or ± 2°C / 3.6°F the greater value applies
- Target Emissivity 0.95 (fixed)
- Laser Sighting - Infrared Circle laser, Class 2 <1mW
- Application Suitable for most applications
- Includes 1.5V AA battery, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-670
- Zoro # G404852547
- UPC # 4250348719447
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Width | 1 |
Height | 1.1 |
Length | 5.9 |
Details
Temp. Accuracy | ± 2% of rdg. or ± 2°C / 3.6°F the greater value applies |
Target Emissivity | 0.95 (fixed) |
Laser Sighting - Infrared | Circle laser, Class 2 <1mW |
Application | Suitable for most applications |
Includes | 1.5V AA battery, User manual |
Resolution | -9.9 to 199.9°C / 14.2 to 391.8°F : 0.1°C / 0.18°F , < 10°C / 50°F : 1°C / 1.8°F, > 200°C / 392°F : 1°C / 1.8°F |
Weight | 0.16 |
Description
Simple, handy handheld thermometer for non-contact measurement of surface temperature. The handheld thermometer has a display of the current temperature during the measurement. Within one second you get the surface temperature - the non-contact measuring method even from hot, dangerous or difficult to reach objects. The applications are virtually unlimited. Thus, this handheld thermometer can be used in the control of heating and air conditioning systems, underfloor heating, for detecting hot spots on electrical systems, etc. The emission value of this handheld thermometer is set to 0.95 and thus covers 90% of all temperature measurement tasks. For better viewing of the measuring surface the hand thermometer has a circular laser. This increases and decreases analogously to the distance of the surface. The handheld thermometer is powered by only one 1.5V AA battery. Thus, the hand thermometer is able to operate up to 30h.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (451279AS02L160#)
- TRACEABLE USB Cable, For Use with Mfr.No.6550,65601 (6590)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFU9)
- FLUKE Wireless Clamp Meter Module, LCD, 0.2 in (5 mm) Jaw Capacity (FLK-A3004FC)
- PCE INSTRUMENTS Digital Infrared Thermometer, USB Interface, -58 to 2912°F (PCE-895)
- PCE INSTRUMENTS Digital Infrared Thermometer, -58 to 1832°F (PCE-889B)
- PCE INSTRUMENTS Digital Infrared Thermometer, -76 to 932°F (PCE-780)
- PCE INSTRUMENTS Digital Infrared Thermometer, with Bluetooth, -58 to 3362°F (PCE-894)
- PCE INSTRUMENTS Probe Thermometer, -35 to 330°C / -31 to 626°F (PCE-IR 80)
- PCE INSTRUMENTS Digital Infrared Thermometer, with USB, -58 to 2102°F (PCE-890U)
- SPER SCIENTIFIC Basic Infrared Thermometer Gun 8:1 / 605F (800101)
- Pce Instruments Infrared Thermometers