Shop All Borescope
Pce Instruments
Industrial Borescope, Camera Cable Length 10 m / 32 ft 9"
Mfr # PCE-VE 390N
Zoro # G104853820
product price: $1,737.99
/ea
Free Shipping & Returns
$1,737.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 1.46
- Overall Length 8.15
- Features Camera head waterproof, LED lighting
- Overall Height 4.65
- Includes Videoscope, Camera cable, USB cable, 8GB SD memory card, Carrying Case, Carrying Straps, Power Adapter, Product Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-VE 390N
- Zoro # G104853820
- UPC # 4250348718761
- Country of Origin Taiwan, Province of China
- Category Borescope
Dimensions
Overall Width | 1.46 |
Overall Length | 8.15 |
Overall Height | 4.65 |
Details
Features | Camera head waterproof, LED lighting |
Includes | Videoscope, Camera cable, USB cable, 8GB SD memory card, Carrying Case, Carrying Straps, Power Adapter, Product Manual |
Description
Industrial Borescope Includes semi-flexible / semi-rigid, 28 mm / 1.1 in diameter, 10 m / 32.8 ft long cable and SD card memory for saving pictures and videos. Borescope is the ideal industrial borescope or snake inspection camera. Cable diameter is 28 mm / 1.11 in. Cable length is 10 m / 32.8 ft. Depth of field is 10 mm ... ∞ / 0.4 in to infinity. Field of view is 150.8°. Bending radius is 90 mm / 3.54 in. 8 LEDs. 88.9 mm / 3.5 in TFT LCD monitor. Mini USB 1.1 / AV out. JPEG (640 x 480)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS R8050-KIT-NIST Sound Level Meter and Calibrator Kit, (R8050-KIT-NIST)
- DICKSON Chart, 4 In, -18 to 37 C, 7 Day, PK60 (C210)
- NOSHOK Brass Case Pressure Gauge, 1000 psi (25-300-1000)
- ASHCROFT Pressure Gauge (501008S02B100#)
- PCE INSTRUMENTS Videoscope, 40 m / 131 ft Push Cable (PCE-PIC 40)
- PCE INSTRUMENTS Industrial Borescope, 6 mm / 0.23" Camera Diameter (PCE-VE 100N4)
- PCE INSTRUMENTS Industrial Borescope, 9.5 mm fiber optic cable (PCE-PIC 120)
- PCE INSTRUMENTS Videoscope, 1 m / 3.28 ft Long Semi-flexible / Semi-rigid Cable (PCE-VE 320HR)
- PCE INSTRUMENTS Videoscope, Flexible 3 m / 9ft 10" Cable (PCE-VE 350HR3)
- PCE INSTRUMENTS Videoscope, 3 m / 9.8 ft Cable Length (PCE-VE 333HR)
- VIVIDIA Gun Barrel Borescope, ⌀ 4mm 24" Long Rigid, Manual Focus, 4.5" Monitor (GB 460 M)
- Pce Instruments Borescope