Shop All Borescope
Pce Instruments
Industrial Borescope, Cable Length 3 m / 9.8 ft
Mfr # PCE-VE 1034N-F
Zoro # G804852802
product price: $4,273.99
/ea
Free Shipping & Returns
$4,273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 6
- Overall Width 1.9
- Overall Length 9.4
- Includes Videoscope, Videoscope Cable and Camera, 8 gb SD memory card, Cleaning kit for camera head, USB cable, power adapter, video cable, plastic case, Product Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-VE 1034N-F
- Zoro # G804852802
- UPC # 4250348717061
- Country of Origin Taiwan, Province of China
- Category Borescope
Dimensions
Overall Height | 6 |
Overall Width | 1.9 |
Overall Length | 9.4 |
Details
Includes | Videoscope, Videoscope Cable and Camera, 8 gb SD memory card, Cleaning kit for camera head, USB cable, power adapter, video cable, plastic case, Product Manual |
Description
Industrial Borescope / 2-Way head ;/ Image and video recordings / Large 7" LCD display for detailed viewing / Recording on SD card / Images rotatable 360° (90° steps) / Bright LEDs on the camera head / Camera head diam. 3 m / 9.8 ft borescope cable with 2 way camera-head. Camera head diameter: 4.5 mm / 0.18 in. Storage of pictures and videos.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 15 PSI, Stainless Case, Lower Mount, PRO-201L-254A (PRO-201L-254A)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-10psi, 1/4"CBM (LP2-254-10PSI)
- HONEYWELL Chart, 10.313 In, -50 to +25, 7 Day, PK100 (BN 24001661-048)
- TELAIRE HUMITRAC WALL MT TRANSMITTER, 2% ACC HUM, PASSIVE TEMP (P40250110)
- PCE INSTRUMENTS Industrial Borescope, 3.7 mm / 0.14 in Cable Diameter (PCE-VE 200-S3)
- PCE INSTRUMENTS Industrial Borescope, Camera Cable Length 10 m / 32 ft 9" (PCE-VE 390N)
- PCE INSTRUMENTS Videoscope, 180° screen rotation (PCE-VE 200)
- PCE INSTRUMENTS Rigid Industrial Borescope, 175 mm / 6.9 in (PCE-RS 27)
- PCE INSTRUMENTS Industrial Borescope, 6 mm / 0.23" Camera Diameter (PCE-VE 100N4)
- PCE INSTRUMENTS Inspection Camera, 3.7 mm / 0.14 in Cable Diameter (PCE-VE 200-S)
- VIVIDIA Articulating LCD Borescope, ⌀ 2mm, 3.6ft Long, 4.5" Monitor, Four-Way (VA-4-2010)
- Pce Instruments Borescope