Shop All Borescope
Pce Instruments
Industrial Borescope, 9.5 mm fiber optic cable
Mfr # PCE-PIC 120
Zoro # G804853731
product price: $17,309.99
/ea
Free Shipping & Returns
$17,309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 16
- Includes 120 m / 393.7 ft push cable on trolley, Screen with keyboard, Camera car, Camera head, Locator transmitter, Camera connector with spring, Roll center star, Tool set, Power supply, User manual
- Overall Length 34.4
- Overall Width 38.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-PIC 120
- Zoro # G804853731
- UPC # 4250348721624
- Country of Origin China
- Category Borescope
Dimensions
Overall Height | 16 |
Overall Length | 34.4 |
Overall Width | 38.5 |
Details
Includes | 120 m / 393.7 ft push cable on trolley, Screen with keyboard, Camera car, Camera head, Locator transmitter, Camera connector with spring, Roll center star, Tool set, Power supply, User manual |
Description
Drain Inspection Camera Drain Inspection Camera with 120 m (393.7 ft) inspection pipe / IP68 camera head with PAN / TILT / Motor focus / Meter counting / Keyboard input possible / USB and HDMI / SD memory. Motorized camera. Large display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Low Density Dissipative Foam (12668)
- LOVE Temperature Switch, Thermistor, 24VAC/DC (TS2-040)
- DWYER INSTRUMENTS UTube Manometer, 10010 Wc (1223-20-D)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGE9)
- PCE INSTRUMENTS Inspection Camera, Cable Length 3 m / 9.8 ft (PCE-VE 1036HR-F)
- PCE INSTRUMENTS Industrial Borescope, With 2 way camera-head (PCE-VE 1014N-F)
- PCE INSTRUMENTS Industrial Borescope, 2 m / 3.28 ft Cable Length (PCE-VE 270HR)
- PCE INSTRUMENTS Industrial Borescope, 9 mm / 0.4 in Cable Diameter (PCE-VE 200SV3)
- PCE INSTRUMENTS Wifi Videoscope, For iOS and Android (PCE-VE 500N)
- PCE INSTRUMENTS Inspection Camera, 2-Way Camera Probe (PCE-VE 355N3)
- VIVIDIA Articulating Borescope, ⌀ 12mm, 15.7" Long, UV/White LED Lights (UV 400)
- Pce Instruments Borescope