Shop All Borescope
Pce Instruments
Industrial Borescope, 6 mm / 0.23" Camera Diameter
Mfr # PCE-VE 100N4
Zoro # G904852788
product price: $2,178.99
/ea
Free Shipping & Returns
$2,178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4.1
- Includes Videscope, 3.7V battery, 8 gb SD memory card, micro-USB cable, USB power adapter, screwdriver, carrying case and user manual
- Overall Length 10.9
- Overall Width 3.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-VE 100N4
- Zoro # G904852788
- UPC # 4250348723352
- Country of Origin China
- Category Borescope
Dimensions
Overall Height | 4.1 |
Overall Length | 10.9 |
Overall Width | 3.6 |
Details
Includes | Videscope, 3.7V battery, 8 gb SD memory card, micro-USB cable, USB power adapter, screwdriver, carrying case and user manual |
Description
head can be set in 5 steps up to 25,000 lux. This ensures that the test item is adequately illuminated. With the mini-HDMI interface on the multiway videoscope, the image can be transmitted to an external monitor or projector. This has the particular advantage that the multiway videoscope can be used for presentations. Thus, the multiway videoscope is used in car workshops, heating and air conditioning technology, or vocational schools, universities and other educational facilities. Photos as well as videos can be recorded with the multiway industrial borescope. The recordings are saved directly on the Micro SD card and can be viewed on the multiway videoscope. It is also possible to transfer the recordings from the Micro SD card to a computer. This means that the recordings from the multiway videoscope can be stored in expert reports, for example. The 3500 mAh battery enables an operating time of more than 3 hours before it has to be recharged. To recharge the battery, the multiway videoscope can be connected to any 5 V USB interface.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart Paper, 3 In, Pk60 (C304)
- FLUKE Replacement for Fluke Bat-200 (BAT-200 FLUKE)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 160 psi/kPa, 1/4 NPT Back Conn, Steel Panel Mount Clamp (20-110-160-psi/kPa-PMC)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4FML2)
- PCE INSTRUMENTS Industrial Borescope, 9 mm / 0.4 in Cable Diameter (PCE-VE 200SV3)
- PCE INSTRUMENTS Industrial Borescope, With 2 way camera-head (PCE-VE 1014N-F)
- PCE INSTRUMENTS Videoscope, 3 m / 9.8 ft Cable Length (PCE-VE 333HR)
- PCE INSTRUMENTS Videoscope, Flexible 3 m / 9ft 10" Cable (PCE-VE 350HR3)
- PCE INSTRUMENTS Industrial Borescope, 3.7 mm / 0.14 in Cable Diameter (PCE-VE 200-S3)
- PCE INSTRUMENTS Industrial Borescope, Cable Length 3 m / 9.8 ft (PCE-VE 1034N-F)
- RIDGID Ridgid 42348 SeeSnake MAX rM200 Video Inspection System, 200' (42348)
- Pce Instruments Borescope