Shop All Hardness Testers
Pce Instruments
Hardness Tester, Type D impact probe
Mfr # PCE-900
Zoro # G604852514
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.03
- Height 1.58
- Includes Impact probe Type D, Test block, Support ring, Cleaning brush, Carrying case, User manual
- Length 5.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-900
- Zoro # G604852514
- UPC # 4250348715869
- Country of Origin Germany
- Category Hardness Testers
Dimensions
Width | 3.03 |
Height | 1.58 |
Length | 5.59 |
Details
Includes | Impact probe Type D, Test block, Support ring, Cleaning brush, Carrying case, User manual |
Description
Portable metal hardness tester for metals 9 materials pre-calibrated / ; Conversion into 6 different hardness scales / Type D impact probe. Hardness test by the rebound method. Includes Carrying case.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Hex, Phillips, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in , Num. of pieces:26 (77792)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (1410104200)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 2In (50 Pack) (DWA2SQ2IRB)
- REGAL CUTTING TOOLS M10 x 1.5 6H Bottom Metric D10 Met-Flo Tap (010461AS)
- PCE INSTRUMENTS Digital Durometer, Material Tester (PCE-DD-A)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, 170 to 960 HLD (PCE-2600N)
- PCE INSTRUMENTS Digital Durometer, Material Tester, 0 to 100 Shore D (PCE-DD-D)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, 170 to 960 HLD (PCE-2550)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, Type D striker (PCE-2500N)
- PCE INSTRUMENTS Hardness Tester, 0 to 12.5 N (PCE-DX-AS)
- MITUTOYO Analog Durometer, Shore A, 0.71 In Dia (811-331-10)
- Pce Instruments Hardness Testers