Shop All Hardness Testers
Pce Instruments
Hardness Tester, 0 to 12.5 N
Mfr # PCE-DX-AS
Zoro # G304852418
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 0 to 10
- Includes Carrying case, User's manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-DX-AS
- Zoro # G304852418
- UPC # 4250348702517
- Country of Origin China
- Category Hardness Testers
Details
Display | 0 to 10 |
Includes | Carrying case, User's manual |
Description
Mechanical hardness tester for measuring the hardness of soft elastomer; with drag needle for accurate measurement of the peak value. The hardness tester is used for measuring the surface hardness (shore A) of hard rubbers and soft plastics. Measures in different hardness units. With drag needle. A 360o dial. Highly accurate. Meets with all standards. Supplied with a small carrying case.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket 18 mm Size 6 pt Deep Depth, Black Oxide (J78418MP)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54205)
- GEARWRENCH 2" to 4-3/4" Adjustable Hook Black Oxide Spanner Wrench (81856)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/4 (HL14416TK)
- PCE INSTRUMENTS Hardness Tester, Type D impact probe (PCE-900)
- PCE INSTRUMENTS Barcol Hardness Tester, 0 to 100 HBA (PCE-1000N)
- PCE INSTRUMENTS Hardness Tester Material, 10 to 60 MPa (PCE-HT-225A)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, Type D striker (PCE-2500N)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, (PCE-2000N)
- PCE INSTRUMENTS Digital Durometer, Material Tester, 0 to 100 Shore D (PCE-DD-D)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RSR400-U)
- Pce Instruments Hardness Testers