Shop All Hardness Testers
Pce Instruments
Hardness Material Tester, 10 to 60 N
Mfr # PCE-HT 224E
Zoro # G604852392
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.4
- Includes Mini USB cable, Emery stone, Charger, Transport case, User manual
- Height 3
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-HT 224E
- Zoro # G604852392
- UPC # 4250348721402
- Country of Origin China
- Category Hardness Testers
Dimensions
Width | 2.4 |
Height | 3 |
Length | 11 |
Details
Includes | Mini USB cable, Emery stone, Charger, Transport case, User manual |
Description
The Hardness Tester is a measuring tool for testing the strength of concrete. The Hardness Tester measures strength according to the Schmidt principle. According to this measurement method, the quality of concrete can be measured with the Hardness Tester. Thus, the Hardness Tester finds its essential application in the construction and in the construction sector. The Hardess Tester is also suitable for measuring the hardness of rolled paper. The built-in mechanism on the hardness tester always ensures the same impact energy of 2.207 Nm. The Hardness Tester displays measurements Rebound Value and can display force in PSI, MPa, kgF/cm2, or N/mm2. The Hardness Tester can be setup to measure at test angles of downward(-90°), downward(-45°), horizontal (0°), upward(45°), or upward(90°).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (D/AN17/32)
- WESTWARD File Cleaner (26KR07)
- HAKKO/CHP Flat Tip Tweezer, Angled 45 deg., 115mm (107-SA)
- DRILL AMERICA 5/32" HSS Left Hand Jobber Length Drill Bit (DWDLH5/32)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, Type D striker (PCE-2500N)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, 170 to 960 HLD (PCE-2550)
- PCE INSTRUMENTS Digital Durometer, Material Tester (PCE-DD-A)
- PCE INSTRUMENTS Hardness Tester Material, 10 to 60 MPa (PCE-HT-225A)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, 170 to 960 HLD (PCE-2600N)
- PCE INSTRUMENTS Barcol Hardness Tester, 0 to 100 HBA (PCE-1000N)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, (PCE-2000N)
- Pce Instruments Hardness Testers