Shop All Hardness Testers
Pce Instruments
Hardness Material Tester, 10 to 60 MPa
Mfr # PCE-HT 225E
Zoro # G404852530
product price: $2,759.99
/ea
Free Shipping & Returns
$2,759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.02
- Includes USB cable, PC software, Grindstone for rough surfaces, User manual, Carrying case
- Length 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-HT 225E
- Zoro # G404852530
- UPC # 4250348715494
- Country of Origin China
- Category Hardness Testers
Dimensions
Height | 11.02 |
Length | 2.13 |
Details
Includes | USB cable, PC software, Grindstone for rough surfaces, User manual, Carrying case |
Description
Hardness Tester Features a direct digital display, voice functionality and internal memory. Our hardness tester or concrete test hammer, also called a concrete rebound hammer or Swiss hammer, used for non-destructive measurement. Non-destructive. Manufacturer calibrated. Direct digital display. Voice functionality. USB port data interface. Memory for up to 200 values. Includes software for data processing. Adjustable backlight brightness and energy-saving automatic power off.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN27/64)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (328661)
- KRAFT TOOL Carbon Steel Pool Trowel, 24"x4 (CF442)
- HHIP 3" Heavy Duty Cross Slide Vise With Metric Dial (3900-2703)
- PCE INSTRUMENTS Hardness Tester Material, 10 to 60 MPa (PCE-HT-225A)
- PCE INSTRUMENTS Digital Durometer, 0 to 100 Shore D (PCE-DDD 10)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, 170 to 960 HLD (PCE-2600N)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, (PCE-2000N)
- PCE INSTRUMENTS Hardness Tester, Type D impact probe (PCE-900)
- PCE INSTRUMENTS Barcol Hardness Tester, 0 to 100 HBA (PCE-1000N)
- MITUTOYO Digital Durometer, Shore D, 0.71 In Dia (811-334-10)
- Pce Instruments Measuring and Layout Tools