Shop All Crane Accessories
Pce Instruments
Hanging Weighing Hook, Up to 110231 lbs
Mfr # PCE-DDM 50WI
Zoro # G304852425
product price: $4,109.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$4,109.99
Free 30-Day Returns
Key Features
- Height 54.9 in
- Width 4.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-DDM 50WI
- Zoro # G304852425
- UPC # 4250348716712
- Country of Origin China
- Category Crane Accessories
Dimensions
Height | 54.9 in |
Width | 4.3 |
Description
Crane Scale Measurement range up to 50t / Peak hold function / Includes shackles and protective carrying case The Crane Scale is the ideal tool for measuring strong tensile forces. High capacity. Compact and portable. Long battery life. Summation function. Selectable units of measurement: kg / t / lb / N / kN. Adjustable gravitation range.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Eye and Eye, 6 ft., 8400 lb. (2MJR7)
- HAMILTON Rigid Caster, Epsd 8X3 V-Grooved (R-EPSD-83FVT)
- ZORO SELECT Rope, 1000ft, Yllw, 122lb., Polyprpylne (610080-01000-111)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (35KT25)
- PCE INSTRUMENTS Hanging Crane Scale, Remote Control Indicator, Up to 110231 lbs (PCE-DDM 50)
- PCE INSTRUMENTS Hanging Crane Scale, Remote Control Indicator (PCE-DDM 20)
- PCE INSTRUMENTS Hanging Crane Scale, up to 330 kg (PCE-CS 300)
- PCE INSTRUMENTS Hanging Crane Scale, up to 1000 kg (PCE-CS 1000N)
- PCE INSTRUMENTS Hanging Crane Scale, up to 300 kg (PCE-CS 3000N)
- PCE INSTRUMENTS Hanging Crane Scale, Up to 10 ton (PCE-DDM 10)
- OZ LIFTING PRODUCTS Roller Bag(Carrying Case) for Davit Cranes (OZRB1)
- Pce Instruments Crane Accessories