Shop All Crane Accessories
Pce Instruments
Hanging Weighing Hook, Up to 11023 lbs
Mfr # PCE-DDM 5WI
Zoro # G704852445
product price: $1,174.99
/ea
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Height 27.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-DDM 5WI
- Zoro # G704852445
- UPC # 4250348716682
- Country of Origin China
- Category Crane Accessories
Dimensions
Width | 3 |
Height | 27.1 in |
Description
PCE-DDM 5WI is a rugged weighing hook designed to weigh large hanging loads. PCE-DDM 5WI is also a durable digital dynamometer specially crafted to measure strong tensile forces. This high-capacity device is delivered in a protective carrying case and includes two shackles made of heavy-duty aluminum. Each PCE-DDM 5WI is manufacturer calibrated, but can be certified to ISO standards for an additional fee (see accessories for details). Despite its high capacity and rugged durability, the PCE-DDM 5WI is a compact and portable device with a low net weight. The PCE-DDM 5WI has many useful practical features including peak hold, tare, sum and the ability to select different units of measurement such as kg / t / lbs / N / kN.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Elbow Guard (2WJH8)
- ZORO SELECT Friction-Ring Stem Caster Kit, PK5 (416P19)
- DAYTON Cable, 1/8 In, 500ft.L, 352 lb., 7x19, SS (2VJT8)
- INDUSCO Block, 12", Gin, w/Swv Ltch Hk, Roller Bush (C0616900156)
- PCE INSTRUMENTS Hanging Crane Scale, Remote Control Indicator, Up to 110231 lbs (PCE-DDM 50)
- PCE INSTRUMENTS Hanging Crane Scale, Up to 10 ton (PCE-DDM 10)
- PCE INSTRUMENTS Hanging Crane Scale, Remote Control Indicator (PCE-DDM 20)
- PCE INSTRUMENTS Hanging Crane Scale, up to 330 kg (PCE-CS 300)
- PCE INSTRUMENTS Hanging Crane Scale, up to 300 kg (PCE-CS 3000N)
- PCE INSTRUMENTS Hanging Crane Scale, Up to 11023 lbs (PCE-DDM 5)
- STARKE ElectroTrack, 156', 4 Conductor, 65 Amp (SET4-65-156KIT)
- Pce Instruments Crane Accessories