Shop All Crane Accessories
Pce Instruments
Hanging Crane Scale, up to 44092 lbs
Mfr # PCE-DDM 20WI
Zoro # G604852491
product price: $2,638.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,638.99
Free 30-Day Returns
Key Features
- Height 36.5 in
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-DDM 20WI
- Zoro # G604852491
- UPC # 4250348716705
- Country of Origin China
- Category Crane Accessories
Dimensions
Height | 36.5 in |
Width | 5 |
Description
The PCE-DDM 20WI Hanging Scales are the ideal tool for weighing big loads and for measuring strong tensile forces. The PCE-DDM 20WI Hanging Scales are delivered in a protective carrying case and includes two shackles made of heavy-duty steel. The instrument is manufacturer calibrated, but can be certified to ISO standards for an additional fee. Despite its high measurement capacity, the Hanging Scales are a compact portable device with a low net weight. Interesting functions of the Hanging Scales are the peak hold function, summation function, and the ability to select different units of measurement such as kg / t / lbs / N / kN.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezers Semi-Fine Brass Swiss Made (AM)
- RUBBERMAID COMMERCIAL Caster Kit, 5 In Dia, PK2 (GRFG9W71L1GRAY)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load, Gray Wheel (P12R-PRP040B-12)
- USDI Replacement Roller 2.5" OD 60" Between Frame (2.5X11-60)
- PCE INSTRUMENTS Hanging Crane Scale, Remote Control Indicator (PCE-DDM 20)
- PCE INSTRUMENTS Hanging Crane Scale, up to 1000 kg (PCE-CS 1000N)
- PCE INSTRUMENTS Hanging Crane Scale, up to 300 kg (PCE-CS 3000N)
- PCE INSTRUMENTS Hanging Crane Scale, Up to 11023 lbs (PCE-DDM 5)
- PCE INSTRUMENTS Hanging Crane Scale, up to 330 kg (PCE-CS 300)
- PCE INSTRUMENTS Hanging Weighing Hook, Up to 11023 lbs (PCE-DDM 5WI)
- OZ LIFTING PRODUCTS Pedestal base for the OZTP500DAV Tele-Pro Davit Cranes (OZPED2-TP)
- Pce Instruments Crane Accessories