Shop All Crane Accessories
Pce Instruments
Hanging Crane Scale, up to 300 kg
Mfr # PCE-CS 3000N
Zoro # G204852556
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.26
- Height 16.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-CS 3000N
- Zoro # G204852556
- UPC # 4250348712790
- Country of Origin China
- Category Crane Accessories
Dimensions
Width | 8.26 |
Height | 16.53 in |
Description
Crane Scale 3 Ton, 3000 kg, 6613 lb weighing capacity / Displays measurement values in kilograms (kg) or pounds (lbs) / Includes hook, shackle, and remote control PCE-CS 3000N is a digital, rechargeable battery-powered, heavy-duty. Features zero, tare, hold, sum, power-saving automatic shutdown, and timed backlighting functions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x6-1/2, Steel (48J125)
- HAMILTON Plte Caster, Rgd, Phenolic, 6 in., 2000 lb. (R-CH-63PH)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, Side Brake, Loads Up To 300 lb (C0020120ZN-POL01(KK)B)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 6,000 lb. Cap (KRS-3-4S)
- PCE INSTRUMENTS Hanging Crane Scale, Remote Control Indicator, Up to 110231 lbs (PCE-DDM 50)
- PCE INSTRUMENTS Hanging Weighing Hook, Up to 11023 lbs (PCE-DDM 5WI)
- PCE INSTRUMENTS Hanging Crane Scale, up to 5000 kg (PCE-CS 5000N)
- PCE INSTRUMENTS Hanging Crane Scale, Up to 11023 lbs (PCE-DDM 5)
- PCE INSTRUMENTS Hanging Crane Scale, up to 330 kg (PCE-CS 300)
- PCE INSTRUMENTS Hanging Crane Scale, Up to 10 ton (PCE-DDM 10)
- THERN Pedestal Base For 5Pf5 Crane, Upright Mo (5BP5S)
- Pce Instruments Cranes