Shop All Crane Accessories
Pce Instruments
Hanging Crane Scale, up to 22046 lbs
Mfr # PCE-DDM 10WI
Zoro # G804852499
product price: $1,636.99
/ea
Free Shipping & Returns
$1,636.99
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
- Brand Pce Instruments
- MFR # PCE-DDM 10WI
- Zoro # G804852499
- UPC # 4250348716699
- Country of Origin China
- Category Crane Accessories
Description
The PCE-DDM 10WI Hanging Scales are the ideal tool for weighing big loads and for measuring strong tensile forces. The PCE-DDM 10WI Hanging Scales are delivered in a protective carrying case and includes two shackles made of heavy-duty aluminum. The instrument is manufacturer calibrated, but can be certified to ISO standards for an additional fee. Despite its high measurement capacity, the Hanging Scales are a compact portable device with a low net weight. Interesting functions of the Hanging Scales are the peak hold function, summation function, and the ability to select different units of measurement such as kg / t / lbs / N / kN.
Documents & Resources
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
- ZORO SELECT Caster Wheel, Forged Steel, 6 in., 7000 lb. (VFT-0630-12)
- COTTERMAN Work Platform, Rolling, Steel, 40 In H (4WP3624RA3B8AC1P6)
- CM Snap Ring (35766)
- DAYTON Cable, 3/32 In, L 250 Ft, WLL 240 Lb (2RZY5)
- PCE INSTRUMENTS Hanging Weighing Hook, Up to 11023 lbs (PCE-DDM 5WI)
- PCE INSTRUMENTS Hanging Crane Scale, up to 300 kg (PCE-CS 3000N)
- PCE INSTRUMENTS Hanging Crane Scale, Remote Control Indicator (PCE-DDM 3)
- PCE INSTRUMENTS Hanging Crane Scale, Up to 10 ton (PCE-DDM 10)
- PCE INSTRUMENTS Hanging Crane Scale, up to 5000 kg (PCE-CS 5000N)
- PCE INSTRUMENTS Hanging Crane Scale, Up to 11023 lbs (PCE-DDM 5)
- STARKE Manual End Truck, 1,000 lb, Under-Running, 48" (SBK-1048)
- Pce Instruments Crane Accessories