Shop All Crane Accessories
Pce Instruments
Hanging Crane Scale, Up to 10 ton
Mfr # PCE-DDM 10
Zoro # G504852508
product price: $2,150.99
/ea
Free Shipping & Returns
$2,150.99
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
- Brand Pce Instruments
- MFR # PCE-DDM 10
- Zoro # G504852508
- UPC # 4250348712998
- Country of Origin China
- Category Crane Accessories
Description
The PCE-DDM 10 Crane Scale is the ideal tool for weighing big loads and for measuring strong tensile forces. The PCE-DDM 10 Crane Scale is delivered in a protective carrying case and includes two shackles made of heavy-duty aluminum. The Crane Scale is manufacturer calibrated, but can be certified to ISO standards for an additional fee (see accessories for details). Despite its high measuring capacity and robust design, the Crane Scale is a compact portable device with a low net weight. This makes the Crane Scale easier to carry between job sites. As for the weighing and measuring capabilities of the Crane Scale, the device features a peak hold function, sum function, tare function, and the ability to select different units including kg / t / lbs / N / kN.
Documents & Resources
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
- CALDWELL Sheet Lifter, 3 t Cap, 16 In to 60 In (60-3-60)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246-D3)
- B & P MANUFACTURING Hand Truck Accessory, 18" H, 2" W, 10 lb (8218-001)
- WARN INDUSTRIES WINCH ACCESSORIES, TREE TRUCK PROTECTOR (92095)
- PCE INSTRUMENTS Hanging Crane Scale, Up to 11023 lbs (PCE-DDM 5)
- PCE INSTRUMENTS Hanging Crane Scale, Remote Control Indicator (PCE-DDM 3)
- PCE INSTRUMENTS Hanging Crane Scale, Remote Control Indicator (PCE-DDM 20)
- PCE INSTRUMENTS Hanging Crane Scale, Remote Control Indicator, Up to 110231 lbs (PCE-DDM 50)
- PCE INSTRUMENTS Hanging Crane Scale, up to 300 kg (PCE-CS 3000N)
- PCE INSTRUMENTS Hanging Crane Scale, up to 5000 kg (PCE-CS 5000N)
- STARKE ElectroTrack, 65', 4 Conductor, 65 Amp (SET4-65-65KIT)
- Pce Instruments Crane Accessories