Shop All Crane Accessories
Pce Instruments
Hanging Crane Scale, Remote Control Indicator, Up to 110231 lbs
Mfr # PCE-DDM 50
Zoro # G504852393
product price: $4,967.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$4,967.99
Free 30-Day Returns
Key Features
- Width 4.5
- Height 54.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-DDM 50
- Zoro # G504852393
- UPC # 4250348713018
- Country of Origin China
- Category Crane Accessories
Dimensions
Width | 4.5 |
Height | 54.9 in |
Description
Crane Scale Measurement range up to 50 t / Peak hold function / Includes remote control indicator, shackles, and protective carrying case The Crane Scale is the ideal tool for measuring strong tensile forces. High capacity. Compact and portable. Long battery life. Peak hold function. Summation function. Selectable units of measurement: kg / t / lb / N / kN. Adjustable gravitation range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain, Trade Size 3/8 in, 316L SS (39568/10)
- ZORO SELECT Caster Wheel, 350 lb., 4 D x 2 In. (1ULR4)
- DUTTON-LAINSON 800 lbs. Spur Gear Hand Winch with Brake (DLB800A)
- WOODS POWR-GRIP Ladder Lifter, 185 lb., 8 in. Cup Dia. (LL185)
- PCE INSTRUMENTS Hanging Crane Scale, up to 5000 kg (PCE-CS 5000N)
- PCE INSTRUMENTS Hanging Crane Scale, up to 300 kg (PCE-CS 3000N)
- PCE INSTRUMENTS Hanging Crane Scale, up to 330 kg (PCE-CS 300)
- PCE INSTRUMENTS Hanging Crane Scale, Up to 10 ton (PCE-DDM 10)
- PCE INSTRUMENTS Hanging Crane Scale, Remote Control Indicator (PCE-DDM 3)
- PCE INSTRUMENTS Hanging Crane Scale, up to 1000 kg (PCE-CS 1000N)
- STARKE ElectroTrack Hanger for Conductor Bar (SET-90075)
- Pce Instruments Cranes