Shop All Refractometers
Pce Instruments
Handheld Winegrower Refractometer, 0.2% Brix / sac
Mfr # PCE-Oe
Zoro # G404852509
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±2 °Oe, ±0.2% Brix / sac, ±0.5 KMN / babo
- Includes Pipette, User manual, Carrying case
- Height 0.79
- Length 6.77
- Resolution 1 °Oe, 0.2% Brix / sac, 0.2 KMN / babo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-Oe
- Zoro # G404852509
- UPC # 4250348701091
- Country of Origin China
- Category Refractometers
Dimensions
Height | 0.79 |
Length | 6.77 |
Details
Accuracy | ±2 °Oe, ±0.2% Brix / sac, ±0.5 KMN / babo |
Includes | Pipette, User manual, Carrying case |
Resolution | 1 °Oe, 0.2% Brix / sac, 0.2 KMN / babo |
Description
Handheld Refractometer Portable pocket refractometer for winemakers measures sugar content in °Oechsle (°Oe), % Brix / sac and KMN / babo. Ideal for grape juice and wine making. Ultra-smooth focusing eyepiece. High-quality optics. Equipped with automatic temperature compensation (ATC) for accurate measurement without recalibration after shifts in operating temperature.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 1 oz, 33-400, PK48 (GLC-01453)
- TRICORBRAUN 375 ml Glass Long Neck Jersey Bottle 18.5 mm Bar Top Neck Finish (145473)
- LAMOTTE Water Testing Kit, Nitrate, 0 to 15 PPM (3354-01)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- PCE INSTRUMENTS Handheld Honey Refractometer, 58 to 90% Brix (PCE-5890)
- PCE INSTRUMENTS Handheld Refractometer, 0 to 10% Brix (PCE-010)
- PCE INSTRUMENTS Digital Coolant Refractomer, Coolants & Batteries (PCE-DRC 1)
- PCE INSTRUMENTS Digital Honey Refractometer, 0 to 90% Brix (PCE-DRH 1)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- PCE INSTRUMENTS Digital Refractometer, Ethylene Glycol / Propylene Glycol (PCE-DRA 1)
- LAXCO Analog Refractometer, Salinity, 1 in.W (RHS-10ATC)
- Pce Instruments Refractometers