Shop All Vibration Meters
Pce Instruments
Handheld Vibration Meter, Up to 399.9 m/s²
Mfr # PCE-VT 3800
Zoro # G504853819
product price: $1,088.99
/ea
Free Shipping & Returns
$1,088.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Acceleration Range 0.1-399.9 m/s2
- Frequency Range (Hz) 10Hz - 1kHz
- Includes Vibration Meter Console, Vibration Sensor, Spiral Cable, Magnetic adaptor, Micro USB cable, Carrying Bag, Software, Product Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-VT 3800
- Zoro # G504853819
- UPC # 4250348727336
- Country of Origin Germany
- Category Vibration Meters
Details
Acceleration Range | 0.1-399.9 m/s2 |
Frequency Range (Hz) | 10Hz - 1kHz |
Includes | Vibration Meter Console, Vibration Sensor, Spiral Cable, Magnetic adaptor, Micro USB cable, Carrying Bag, Software, Product Manual |
Description
Vibration meter with external sensor / Peak value measurement / For machines and plant / Optionally with ISO factory certification / Software / Various menu languages / PC connection via micro USB internal memory. Automatic ISO 10816-3 evaluation. Data logger function. 2.48" LC display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Explosion Proof Transducer, 0 to 100 psi (A2XBM0242C2100#G)
- GARDNER BENDER Digital Multimeter, 7 Func., 7 Range Auto (GDT-3200)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black (451279AS04L100#)
- AUTONICS 36x72mm Multi-Panel Meter AC Amps (MT4Y-AA-40)
- PCE INSTRUMENTS Vibration Data Logger, Frequency Range 10 Hz to 1 KHz (PCE-VM 5000)
- PCE INSTRUMENTS Condition Monitoring Vibration Meter, 0.5 to 199.9 m/s² Acceleration (PCE-VT 204)
- PCE INSTRUMENTS Vibration Analyzer, 3-Axis acceleration up to 1600 Hz to 1 Hz (PCE-VDL 24I)
- PCE INSTRUMENTS Vibration Anaylzer, Acceleration up to 399.9 m/s² (PCE-VT 3900)
- PCE INSTRUMENTS Accelerometer, 0.01 to 199.9 m/s² peak (PCE-VT 1100)
- PCE INSTRUMENTS Vibration Analyzer, Measurement range ±16 g (PCE-VD 3)
- EXTECH Digital Vibration Meter Kit (407860)
- Pce Instruments Vibration Meters