Shop All Tachometers
Pce Instruments
Handheld Tachometer, 5 to 99,999 rpm
Mfr # PCE-T 260
Zoro # G804853847
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact RPM Range 5 ... 99999 rpm
- Overall Length 8.1
- Overall Height 1.5
- Includes Tachometer, Measuring adapter, Measuring tip (internal and external cone),Measuring wheel, Reflective tape (600 mm), Carrying case, Instruction manual
- RPM Resolution 0.5 rpm (< 1000 rpm) 1 rpm (>1000 rpm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-T 260
- Zoro # G804853847
- UPC # 4250348716835
- Country of Origin Taiwan, Province of China
- Category Tachometers
Dimensions
Overall Length | 8.1 |
Overall Height | 1.5 |
Overall Width | 2.6 |
Details
Contact RPM Range | 5 ... 99999 rpm |
Includes | Tachometer, Measuring adapter, Measuring tip (internal and external cone),Measuring wheel, Reflective tape (600 mm), Carrying case, Instruction manual |
RPM Resolution | 0.5 rpm (< 1000 rpm) 1 rpm (>1000 rpm) |
Accuracy | ±0.05% + 1 Digit |
Application | Suitable for most applications |
Description
The combined tachometer-stroboscope is a measuring device for use in maintenance and production. In addition to the stroboscope function, the tachometer-stroboscope is also able to mesure temperature by an infrared beam. Thus, the tachometer-stroboscope is ideal for testing the rotational speeds and temperatures of centrifuges, motors, fans, and many other machines and systems used in industry and research. The special feature is the combination of these measurement parameters in a single housing. The tachometer-stroboscope has a measuring range of 0.5 to 99,990 rpm, and the IC circuit in conjunction with a bright red LED lamp ensure the device has a low power consumption and is almost maintenance-free. The setting for the tachometer-stroboscope is made by means of a push button (for coarse and fine adjustment). The tachometer-stroboscope also enables the contactless measurement of the rotational speed from 0.5 to 99,990 rpm with a resolution of up to 0.5 (at n <1000 rpm). When setting the speed measurement, the display is rotated by 180° so that the values can be easily read. For temperature measurement with the tachometer-stroboscope, you can carry out the measurement by infrared contactless as well as with temperature sensor type K or PT 1000. The RS 232 interface allows the measured values to be displayed or logged directly on a PC with the corresponding software.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR COMMERCIAL SYSTEMS Extech Digital Oscilloscope, LCD, 8 Bits (MS420)
- SIMPSON ELECTRIC Case, Polyester Padded, Black, 260 Case (00834)
- THERMCO CERT 20, 32, 50, 70, 88F, S63F (ACC063FBLSFC)
- DICKSON Adapter, 120 Vac, 12VDC (R157)
- PCE INSTRUMENTS Digital Handheld Tachometer, 2 to 99,999 rpm (PCE-DT 65)
- AMPROBE Tachometer, 10 to 99,999 rpm (TACH-10)
- EXTECH Tachometer, 2 to 99,999 rpm (461920-NIST)
- SHIMPO Tachometer, 6 to 99,999 rpm (DT-207LR)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-107A-S12)
- EXTECH Tachometer, 0.5 to 20,000 rpm (461891)
- EXTECH Tachometer, 0.5 to 20, 000 rpm, Light Source: Laser (461895)
- Pce Instruments Tachometers