Shop All Tachometers
Pce Instruments
Handheld Tachometer, 5 to 99,999 rpm
Mfr # PCE-T 238
Zoro # G004853777
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact RPM Range 5 ... 99,999 RPM
- Accuracy ± (0.1% of rdg. + 1 digit)
- RPM Resolution At <1,000 rpm: 0.1, At ≥1,000 rpm: 1
- Overall Height 1.3
- Overall Width 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-T 238
- Zoro # G004853777
- UPC # 4250348718068
- Country of Origin Taiwan, Province of China
- Category Tachometers
Dimensions
Overall Height | 1.3 |
Overall Width | 1.9 |
Overall Length | 6.5 |
Details
Contact RPM Range | 5 ... 99,999 RPM |
Accuracy | ± (0.1% of rdg. + 1 digit) |
RPM Resolution | At <1,000 rpm: 0.1, At ≥1,000 rpm: 1 |
Includes | Tachometer, Rubberized measuring tip (cone shape), Rubberized measuring tip (funnel shape), Reflective contact strip (about 60 cm / 1.9 ft), 1.5V batteries (type AAA), User manual |
Application | Suitable for most applications |
Description
Handheld Tachometer for contact and non-contact measurement / ; Verification of surface speeds also possible / ; For speeds up to 99,999 rpm / Battery powered / Independent of the rotation direction.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 100 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled, 304SS Front Flange (25-510-100-psi/bar-SSFF)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404F)
- ZORO SELECT Industrial Thermometer, -40 to 110 F (4LZP5)
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT, Bronze (2550200)
- PCE INSTRUMENTS Digital Handheld Tachometer, 2 to 99,999 rpm (PCE-DT 65)
- SHIMPO Tachometer, Contct/Noncntct, 6 to 25000RPM (MT-200)
- SHIMPO Tachometer, 5 Digit LCD, 1.6 ft. Distnce (PT-110)
- EXTECH Tachometer, 0.5 to 20,000 rpm (461891)
- REED INSTRUMENTS Cone Adapter for K4010 and R7150 Tachometers (CONE)
- SHIMPO Tachometer, Contact, 1 to 25000 RPM (MT-100)
- SHIMPO Tachometer, 6 to 99,999 rpm (DT-207LR-S12)
- Pce Instruments Tachometers