Shop All Refractometers
Pce Instruments
Handheld Refractometer for Mulled Wine & Juice with LED Lighting
Mfr # PCE-032-LED
Zoro # G104852427
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.2%
- Includes Pipette, Calibration screwdriver, Cleaning cloth, Device case, User manual
- Measuring Range 0 to 32% Brix
- Width 1.4
- Length 7.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-032-LED
- Zoro # G104852427
- UPC # 4250348722232
- Country of Origin China
- Category Refractometers
Dimensions
Width | 1.4 |
Length | 7.1 |
Height | 1.4 |
Details
Accuracy | ±0.2% |
Includes | Pipette, Calibration screwdriver, Cleaning cloth, Device case, User manual |
Measuring Range | 0 to 32% Brix |
Resolution | 0.2% brix |
Description
The LED Refractometer is an analogue measuring device for determining the refraction property. LED refractometer features automatic temperature compensation / LED lamp in the prism cover / Different measuring ranges. Diopter adjustment for focusing. Calibration via set screw. Prism cover interchangeable. Includes a pipette, Calibration screwdriver, cleaning cloth, device case, and a user manual. Resolution0.2% Brix. Accuracy 0.2%
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type-T Pipe Plug Probe SS 1 / 4" NPT (M) (08500-74)
- KIMBLE CHASE Storage/Media Bottle, 500mL, 176mm H, (14399-500)
- COVIDIEN Sterile Catheter Syringe, PK30 (S60C01944T)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 1000mL PP Bottle Top Filter, Nylon Filter, 0.20m, 90mm, Non-Sterile, 12/PK (229738)
- PCE INSTRUMENTS Handheld Honey Refractometer, 58 to 90% Brix (PCE-5890)
- PCE INSTRUMENTS Digital Honey Refractometer, 0 to 90% Brix (PCE-DRH 1)
- PCE INSTRUMENTS Digital Urea/Adblue Refractometer, 0 to 51 % urea (PCE-DRU 1)
- PCE INSTRUMENTS Handheld Refractometer, 0 to 10% Brix (PCE-010)
- PCE INSTRUMENTS Digital Coolant Refractomer, Coolants & Batteries (PCE-DRC 1)
- PCE INSTRUMENTS Digital Brix Refractometer, 0 to 90% Brix (PCE-DRB 1)
- VEE GEE Refractometer, 58 to 92 perc Brix (43005)
- Pce Instruments Refractometers