Shop All Refractometers
Pce Instruments
Handheld Refractometer for Mulled Wine & Juice
Mfr # PCE-032
Zoro # G404852431
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.2%
- Includes Pipette, User manual, Carrying case
- Measuring Range 0 to 32% Brix
- Height 0.79
- Width 0.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-032
- Zoro # G404852431
- UPC # 4250348700186
- Country of Origin China
- Category Refractometers
Dimensions
Height | 0.79 |
Width | 0.79 |
Length | 6.77 |
Details
Accuracy | ±0.2% |
Includes | Pipette, User manual, Carrying case |
Measuring Range | 0 to 32% Brix |
Resolution | 0.2% brix |
Description
Handheld Refractometer Portable pocket Brix refractometer for use with translucent liquids such as grape juice, fruit juice, wine, and beer. Ultra-smooth focusing eyepiece. High-quality optics. Easy-to-read scale. Requires only ambient room lighting to clearly read results. Handheld, portable and user-friendly. Equipped with automatic temperature compensation (ATC) for accurate measurement without recalibration after shifts in operating temperature. Includes carrying case and pipette.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Heavy Duty PE Rectang Tank, Top Flanges (H34092-0000)
- LAB SAFETY SUPPLY 25cm2 Tissue Culture Flask, PK50 (11L812)
- CELLTREAT Petri Dish, Polystyrene, 1 Well, PK300 (229692)
- KIMBLE CHASE Bottle, Wide Mouth, 1000mL, Amber, PK12 (5223253V-21)
- PCE INSTRUMENTS Digital Honey Refractometer, 0 to 90% Brix (PCE-DRH 1)
- PCE INSTRUMENTS Digital Urea/Adblue Refractometer, 0 to 51 % urea (PCE-DRU 1)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- PCE INSTRUMENTS Digital Refractometer, Ethylene Glycol / Propylene Glycol (PCE-DRA 1)
- PCE INSTRUMENTS Handheld Refractometer, 0 to 10% Brix (PCE-010)
- PCE INSTRUMENTS Handheld Honey Refractometer, 58 to 90% Brix (PCE-5890)
- REICHERT Digital Refractometer, Accuracy 0.5 Deg. (13940014)
- Pce Instruments Refractometers