Shop All Refractometers
Pce Instruments
Handheld Refractomer for Wine & Juice
Mfr # PCE-018
Zoro # G904852450
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.1%
- Includes Pipette, User manual, Carrying case
- Measuring Range 0 to 18% Brix
- Resolution 0.1% brix
- Length 6.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-018
- Zoro # G904852450
- UPC # 4250348700162
- Country of Origin China
- Category Refractometers
Dimensions
Length | 6.77 |
Height | 0.79 |
Width | 0.79 |
Details
Accuracy | ±0.1% |
Includes | Pipette, User manual, Carrying case |
Measuring Range | 0 to 18% Brix |
Resolution | 0.1% brix |
Description
Handheld Refractometer Portable pocket Brix refractometer for use with low-concentration translucent liquids such as fruit and vegetable juices, maple sap and industrial coolants. Ultra-smooth focusing eyepiece. High-quality optics. Handheld, portable and user friendly. Easy-to-read scale. Equipped with automatic temperature compensation (ATC) for accurate measurement without recalibration after shifts in operating temperature. Dimensions: Approx. 172 x 20 mm diameter / 6.77 x 0.79" diameter. Weight: Approx. 260 g / 0.58 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03668)
- VELAB Micro Centrifuge w/ Variable Speed and 4 Rotors 12k RPM (PRO-12K)
- UNITED SCIENTIFIC Deluxe Chemistry Hardware Assortment (HRDKIT4)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- PCE INSTRUMENTS Handheld Honey Refractometer, 58 to 90% Brix (PCE-5890)
- PCE INSTRUMENTS Digital Urea/Adblue Refractometer, 0 to 51 % urea (PCE-DRU 1)
- PCE INSTRUMENTS Digital Coolant Refractomer, Coolants & Batteries (PCE-DRC 1)
- PCE INSTRUMENTS Digital Refractometer, Ethylene Glycol / Propylene Glycol (PCE-DRA 1)
- PCE INSTRUMENTS Digital Honey Refractometer, 0 to 90% Brix (PCE-DRH 1)
- LAXCO Refractometer, Hand Held, 7-1/2in.Lx1in.W (RHE-C200)
- Pce Instruments Refractometers