Shop All Refractometers
Pce Instruments
Handheld Honey Refractometer, 58 to 90% Brix
Mfr # PCE-5890
Zoro # G104852540
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.5% or °
- Includes Pipette, User Manual, carrying case
- Length 5.79
- Height 1.14
- Resolution ±0.5% or °
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-5890
- Zoro # G104852540
- UPC # 4250348700391
- Country of Origin China
- Category Refractometers
Dimensions
Length | 5.79 |
Height | 1.14 |
Details
Accuracy | ±0.5% or ° |
Includes | Pipette, User Manual, carrying case |
Resolution | ±0.5% or ° |
Description
Handheld Refractometer Portable pocket honey refractometer measures % Brix, % water content, and degrees Baumé. For use in beekeeping, honey production, and food processing industries. Requires only ambient room lighting to clearly read results. Handheld, portable, and user-friendly. Equipped with automatic temperature compensation (ATC) for accurate measurement without recalibration after shifts in operating temperature.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Volumetric Pipette, Class A, 5mL, PK12 (5PTD7)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- BEL-ART T Tubing Connectors, 1/4", 12/pk, 12PK (F19604)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- PCE INSTRUMENTS Digital Urea/Adblue Refractometer, 0 to 51 % urea (PCE-DRU 1)
- PCE INSTRUMENTS Digital Coolant Refractomer, Coolants & Batteries (PCE-DRC 1)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- PCE INSTRUMENTS Handheld Refractometer, 0 to 10% Brix (PCE-010)
- PCE INSTRUMENTS Digital Refractometer, Ethylene Glycol / Propylene Glycol (PCE-DRA 1)
- PCE INSTRUMENTS Digital Honey Refractometer, 0 to 90% Brix (PCE-DRH 1)
- VEE GEE Refractometer, Analog, 0-32 (43002)
- Pce Instruments Refractometers