Shop All Hardness Testers
Pce Instruments
Handheld Hardness Tester, Data memory for saving up to 600 readings
Mfr # PCE-950
Zoro # G904852405
product price: $1,360.99
/ea
Free Shipping & Returns
$1,360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.95
- Width 2.13
- Includes Brush, Miniature adapter, USB cable, Power supply, Test block, User manual, Carrying case
- Length 6.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-950
- Zoro # G904852405
- UPC # 4250348717047
- Country of Origin China
- Category Hardness Testers
Dimensions
Height | 0.95 |
Width | 2.13 |
Length | 6.02 |
Details
Includes | Brush, Miniature adapter, USB cable, Power supply, Test block, User manual, Carrying case |
Description
Handheld Metal Hardness Tester For use with cast steel, hammered steel, cold-rolled steel, stainless steel, cast iron, ductile iron, aluminum alloy, brass, bronze, and forged copper alloy metals. Hardness units: HL, HRC, HRB, HRA, HB, HV, HS. Measures all common hardness parameters. Accuracy: ±6 HL at HL = 790. Impact device: Type D (integrated), small carbide ball. Integrated impact device = no sensor cables. Maximum hardness: 976 HV. PC-compatible software provided.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/8" x 3" Drill Bit Premium Percussion (DW5227)
- GENERAL TOOLS Punch Center #77 General (70079)
- PROTO Jaw Puller, 5 t, 3 Jaw (J4036A)
- DRILL AMERICA 1"x3" Carbide Tipped Annular Cutter (CTC5-530-333)
- PCE INSTRUMENTS Digital Durometer, Material Tester (PCE-DD-A)
- PCE INSTRUMENTS Hardness Tester, 0 to 12.5 N (PCE-DX-AS)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, 170 to 960 HLD (PCE-2550)
- PCE INSTRUMENTS Hardness Tester, Type D impact probe (PCE-900)
- PCE INSTRUMENTS Digital Durometer, Material Tester, 0 to 100 Shore D (PCE-DD-D)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, Type D striker (PCE-2500N)
- PHASE II Shore Durometer Test Stand, Shore A (PHT-961)
- Pce Instruments Hardness Testers