Shop All RH Meters & Thermohygrometers
Pce Instruments
Handheld Environmental Climate Meter, 0 to 100% rh
Mfr # PCE-555
Zoro # G204853867
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Humidity Accuracy ± 2% rh at 25°C / 77°F and 20 to 80% rh, otherwise ± 2.5% ± 0.5°C / ± 0.9°F (at 25°C / 77°F), otherwise ± 0.8°C / ± 1.5°F
- Cord Length 8.9
- Temperature Measuring Element Suitable for most applications
- Height 1.8
- Includes Carrying case, Battery, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-555
- Zoro # G204853867
- UPC # 4250348700384
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Cord Length | 8.9 |
Height | 1.8 |
Details
Humidity Accuracy | ± 2% rh at 25°C / 77°F and 20 to 80% rh, otherwise ± 2.5% ± 0.5°C / ± 0.9°F (at 25°C / 77°F), otherwise ± 0.8°C / ± 1.5°F |
Temperature Measuring Element | Suitable for most applications |
Includes | Carrying case, Battery, User manual |
Resolution | 0.01% rh, 0.01°C / 0.018°F |
Sampling rate | 2.5 times per sec. |
Description
Our Hygrometer is a combination of digital hygrometers and digital thermometers used to measure relative humidity or air humidity as well as air temperature, dew point temperature, and wet-bulb temperature. Displays temperature and humidity measurement results simultaneously. Features backlight, automatic power off, max hold and data hold functionality.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Stopwatch Timer Red (810025R)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGE6)
- ASHLEY Timer, Time To Go, 60Min, 6"" (ASH50102)
- POMONA ELECTRONICS Standard Binding Post, 2500VDC, 15A, Red (3760-2)
- PCE INSTRUMENTS Environmental Thermometer, 20 to 60°C / -4 to 140°F (PCE-HT 50)
- PCE INSTRUMENTS Climate Meter, -4 to 158°F (PCE-444)
- PCE INSTRUMENTS Multifunction Thermometer, 0 to 20% RH (PCE-HVAC 3)
- PCE INSTRUMENTS Environmental Temperature Meter, -30 to 60°C / -22 to 140°F (PCE-HT 72)
- DEFELSKO Dew Point Mtr, 0 to 100 per Rel Hum Rnge (PosiTector DPM)
- REED INSTRUMENTS Humidity Calibration Standard, 33%. For use with REED R6001, R6200, SD-3007, R9900 and 8706. (R9933)
- EXTECH Heat Stress Monitor, 32 to 122 Degrees F (HT30)
- Pce Instruments RH Meters & Thermohygrometers