Shop All Refractometers
Pce Instruments
Handheld Antifreeze Refractometer, Ethylene & Propylene gylcol
Mfr # PCE-SG
Zoro # G904852429
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy Ethylene glycol: ± 5 °C, Propylene glycol: ± 5 °C, Battery acid: ± 0.01 sg, Cleaner: ± 5 °C
- Includes Refractometer, Pipette, screwdriver, User manual, Carrying case
- Height 1.14
- Resolution Ethylene glycol: 5 °C, Propylene glycol: 5 °C, Battery acid: 0.01 sg, Cleaner: 5 °C
- Width 1.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-SG
- Zoro # G904852429
- UPC # 4250348701299
- Country of Origin China
- Category Refractometers
Dimensions
Height | 1.14 |
Width | 1.14 |
Length | 6.18 |
Details
Accuracy | Ethylene glycol: ± 5 °C, Propylene glycol: ± 5 °C, Battery acid: ± 0.01 sg, Cleaner: ± 5 °C |
Includes | Refractometer, Pipette, screwdriver, User manual, Carrying case |
Resolution | Ethylene glycol: 5 °C, Propylene glycol: 5 °C, Battery acid: 0.01 sg, Cleaner: 5 °C |
Description
Handheld Refractometer Portable refractometer for use with coolants, antifreeze, battery acid and cleaning products. Ultra-smooth focusing eyepiece. High-quality optics. Easy-to-read scale. Requires only ambient room lighting to clearly read results. Handheld, portable and user friendly. Displays ethylene glycol, propylene glycol and cleaning solution measurements in degrees Celsius (°C) only.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Block, 35 X 2.0Ml (H5000-20)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 800mL, PK100 (3644)
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 5 (27134005)
- GLOBE SCIENTIFIC Test Tube with Cap, 5mL, 75mm L, PP, PK1000 (6148W)
- PCE INSTRUMENTS Handheld Refractometer, 0 to 10% Brix (PCE-010)
- PCE INSTRUMENTS Handheld Honey Refractometer, 58 to 90% Brix (PCE-5890)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- PCE INSTRUMENTS Digital Urea/Adblue Refractometer, 0 to 51 % urea (PCE-DRU 1)
- PCE INSTRUMENTS Digital Coolant Refractomer, Coolants & Batteries (PCE-DRC 1)
- PCE INSTRUMENTS Digital Honey Refractometer, 0 to 90% Brix (PCE-DRH 1)
- GENERAL TOOLS Refractometer, Glycol Fluid, -60 to 32F (REF401)
- Pce Instruments Refractometers