Shop All Refractometers
Pce Instruments
Handheld Alcohol Refractometer, 0 to 80%
Mfr # PCE-ALK
Zoro # G804852437
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±1%
- Includes Pipette, Screwdriver, User Manual, Carrying case
- Resolution 1 vol% (0 to 60 vol%), 2 vol% (60 to 80 vol%)
- Length 8
- Height 1.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-ALK
- Zoro # G804852437
- UPC # 4250348700544
- Country of Origin China
- Category Refractometers
Dimensions
Length | 8 |
Height | 1.14 |
Details
Accuracy | ±1% |
Includes | Pipette, Screwdriver, User Manual, Carrying case |
Resolution | 1 vol% (0 to 60 vol%), 2 vol% (60 to 80 vol%) |
Description
Our Refractometer Portable refractometer is a handheld refractometer used to determine the % volume of alcohol content (vol%) of pure alcohols and alcoholic solutions. Ultra-smooth focusing eyepiece. High-quality optics. Requires only ambient room lighting to clearly read results. Equipped with automatic temperature compensation (ATC) for accurate measurement without recalibration after shifts in operating temperature.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Trace Hardness Test Kt, 0.5ppm, CaCO3/25mL (TK3058-Z)
- STRINGLINER MASN LINE&RL PNK 250'3PK (SL45162AC)
- ZORO SELECT Funnel, Micro, 35mm, Polypropylene, PK12 (F14685-0035)
- DIGI-SENSE Traceable Four-Channel Alarm Timer with (90225-35)
- PCE INSTRUMENTS Handheld Honey Refractometer, 58 to 90% Brix (PCE-5890)
- PCE INSTRUMENTS Digital Honey Refractometer, 0 to 90% Brix (PCE-DRH 1)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- PCE INSTRUMENTS Digital Coolant Refractomer, Coolants & Batteries (PCE-DRC 1)
- PCE INSTRUMENTS Digital Refractometer, Ethylene Glycol / Propylene Glycol (PCE-DRA 1)
- PCE INSTRUMENTS Digital Urea/Adblue Refractometer, 0 to 51 % urea (PCE-DRU 1)
- SPER SCIENTIFIC Sugar/Brix Refractometer 0-32% (300001)
- Pce Instruments Refractometers