Shop All Surface Testers
Pce Instruments
Gloss Meter, Measurement Geometry: 60°
Mfr # PCE-SGM 60
Zoro # G504853666
product price: $1,529.99
/ea
Free Shipping & Returns
$1,529.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ISO 2813, GB/T 9754, ASTM D 523, ASTM D 2457; ISO 2813, GB/T 9754, ASTM D 523, ASTM D 2457
- Includes Gloss Meter, Charger, USB cable, analysis software, calibration plate and user manual
- Measuring range 0 ... 1000 GU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-SGM 60
- Zoro # G504853666
- UPC # 4250348715821
- Country of Origin China
- Category Surface Testers
Details
Standards | ISO 2813, GB/T 9754, ASTM D 523, ASTM D 2457; ISO 2813, GB/T 9754, ASTM D 523, ASTM D 2457 |
Includes | Gloss Meter, Charger, USB cable, analysis software, calibration plate and user manual |
Measuring range | 0 ... 1000 GU |
Description
Gloss meter for use in quality and incoming goods inspection/60° Measuring Geometry/3.5" TFT Display/Low measurement time/; Small measurement area/Measurement to 1000 GU. Internal memory up to 5000 readings. Fast measurement time. Includes evaluation software. Light source: D65. Wave length: 400-700 nm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15 pc. Metric Combination Wrench Set (48-22-9515)
- OSG Screw Machine Drill Bit, 5/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1563)
- PROSKIT Reverse Action Tweezers (900-267)
- DEWALT Combo Kit, 20V MAX XR Expansion 3-Kit (DCK300P1/DCB203)
- PCE INSTRUMENTS Gloss Meter, 20° / 60° / 85° Measuring Geometry (PCE-PGM 100)
- PCE INSTRUMENTS Material Roughness Tester, Ra, Rz, Rq, Rt Measurement Range (PCE-RT 1200)
- PCE INSTRUMENTS Surface Paint Gloss Tester, 60° Measuring Geometry (PCE-GM 60Plus)
- PCE INSTRUMENTS Gloss Meter, 400-700 nm (PCE-IGM 60)
- PCE INSTRUMENTS Surface Testing - Gloss Meter, Measuring Geometry: 60° (PCE-PGM 60)
- PCE INSTRUMENTS Surface Paint Gloss Tester, with External Probe (PCE-GM 80)
- BOTRON CO Surface Resistivity Tester (B8560)
- Pce Instruments Surface Testers