Shop All Surface Testers
Pce Instruments
Gloss Meter, 400-700 nm
Mfr # PCE-IGM 100
Zoro # G204853911
product price: $2,902.99
/ea
Free Shipping & Returns
$2,902.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Internal data memory; Internal data memory
- Includes Evaluation software, charging adapter, USB cable, calibration plate and user manual
- Standards ISO 2813, GB/T 9754, ASTM D 523, ASTM D 2457; ISO 2813, GB/T 9754, ASTM D 523, ASTM D 2457
- Measuring range 20° : 0 to 1000 GU, 60° : 0 to 1000 GU, 85° :0 to 160 GU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-IGM 100
- Zoro # G204853911
- UPC # 4250348715050
- Country of Origin China
- Category Surface Testers
Details
Features | Internal data memory; Internal data memory |
Includes | Evaluation software, charging adapter, USB cable, calibration plate and user manual |
Standards | ISO 2813, GB/T 9754, ASTM D 523, ASTM D 2457; ISO 2813, GB/T 9754, ASTM D 523, ASTM D 2457 |
Measuring range | 20° : 0 to 1000 GU, 60° : 0 to 1000 GU, 85° :0 to 160 GU |
Description
Gloss meter for mobile use / Different measuring geometries; 3.5" TFT-Display / Fast measurement time / Internal data memory / Including evaluation software A gloss meter is a tester for determining surface gloss. Wave length: 400-700 nm. Light source: D65.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Tungsten Carbide Grit File, 6", Round/Fine (02940)
- PROTO Spanner Wrench, Steel, 6-3/4" L, Chrome (JC472B)
- WESTWARD 9" L x Metal Cutting Reciprocating Saw Blade (24A533)
- TENG TOOLS SCREWDRIVER.1000V.FLAT (MDV824N)
- PCE INSTRUMENTS Profilometer, Measures 21 Parameters (PCE-RT 2200)
- PCE INSTRUMENTS Surface Testing - Roughness Tester, Ra, Rz, Rq, Rt Measurement Range (PCE-RT 11)
- PCE INSTRUMENTS Gloss Meter, 20° / 60° / 85° Measuring Geometry (PCE-PGM 100)
- PCE INSTRUMENTS Surface Paint Gloss Tester, with External Probe (PCE-GM 80)
- PCE INSTRUMENTS Gloss Meter, Measurement Geometry: 60° (PCE-SGM 60)
- PCE INSTRUMENTS Surface Paint Gloss Tester, 60° Measuring Geometry (PCE-GM 60Plus)
- STARRETT Surface Tester, 10 to 1600 micron Range (SR160)
- Pce Instruments Precision Measuring Tools