Shop All Surface Testers
Pce Instruments
Gloss Meter, 20° / 60° / 85° Measuring Geometry
Mfr # PCE-PGM 100
Zoro # G604853771
product price: $1,600.99
/ea
Free Shipping & Returns
$1,600.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Charging adaptor, Rechargeable lithium-ion battery, USB cable, Calibration plate, Evaluation software (on a CD-ROM), Instruction manual
- Standards ISO 2813; ISO 2813
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-PGM 100
- Zoro # G604853771
- UPC # 4250348715067
- Country of Origin China
- Category Surface Testers
Details
Includes | Charging adaptor, Rechargeable lithium-ion battery, USB cable, Calibration plate, Evaluation software (on a CD-ROM), Instruction manual |
Standards | ISO 2813; ISO 2813 |
Description
Gloss meter for mobile use / Flexibility due to various measuring geometries; 3.5 " TFT display / Very short measuring time / Internal memory for readings / Including evaluation software.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERT LARSON Flush Cut&Nail Saw (720-3000)
- MITUTOYO Micrometer, Disc, 1-2", .00005", IP65 (323-351-30)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2062)
- VESSEL 3/8" Drive WOOD-COMPO Ratchet Handle No.HRH3-W 3/8", Natural (HRH3W)
- PCE INSTRUMENTS Surface Paint Gloss Tester, 60° Measuring Geometry (PCE-GM 60Plus)
- PCE INSTRUMENTS Gloss Meter, Measurement Geometry: 60° (PCE-SGM 60)
- PCE INSTRUMENTS Surface Paint Gloss Tester, Non-Destructive Tester (PCE-GM 75)
- PCE INSTRUMENTS Surface Paint Gloss Tester, with External Probe (PCE-GM 80)
- PCE INSTRUMENTS Material Roughness Tester, Ra and Rz Measurement Range (PCE-RT 10)
- PCE INSTRUMENTS Material Roughness Tester, Ra, Rz, Rq, Rt Measurement Range (PCE-RT 1200)
- INSIZE Surface Profile Gage, Range 0 to 12.7 mm (2843-10)
- Pce Instruments Surface Property Testing Tools