Shop All Force Gauges
Pce Instruments
Force Gauge, 0 to 50 N
Mfr # PCE-PFG 50
Zoro # G504852447
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.3 % of the measuring range
- Resolution 0.01 N
- Includes Flat head adapter Ø13 mm, pointed head adapter, Hook adapter, Extension rod (75 mm), USB cable, USB charger, Instruction manual, Plastic carrying case
- Sampling rate 502 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-PFG 50
- Zoro # G504852447
- UPC # 4250348721563
- Country of Origin China
- Category Force Gauges
Details
Accuracy | ±0.3 % of the measuring range |
Resolution | 0.01 N |
Includes | Flat head adapter Ø13 mm, pointed head adapter, Hook adapter, Extension rod (75 mm), USB cable, USB charger, Instruction manual, Plastic carrying case |
Sampling rate | 502 Hz |
Description
Force gauge with internal S load cell, graphic display, memory, and USB-B interface The PCE-PFG force measuring device is a handy, digital measuring device for measuring tensile and compressive forces. 4 measurement modes (real-time measurement / maximum value / average measurement / automatic memory measurement). Internal memory for up to 100 measured values. Statistics evaluation (MIN / MAX / average). Rotatable display. Alarm function with multi-colored LED (yellow/green / red) and switching contact output 2.85 V. USB B interface. Battery life up to 36 hours.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVER-SAFE Liquid In Glass Thermometer, -30 to 120F, Length: 152 mm (BM2012PBLS)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 040Wc 420Ma Dp (616KD-B-08)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 140F (BTM34011D)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black (PEM207LF)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 25,000 N (PCE-HFG 25K)
- PCE INSTRUMENTS Force Gauge, 0 to 0.5 kN (PCE-DFG NF 0.5K)
- PCE INSTRUMENTS Force Gauge, 0 to 5 kN (PCE-DFG NF 5K)
- PCE INSTRUMENTS Force Gauge, 0 to 2000 N (PCE-PFG 2K)
- PCE INSTRUMENTS Force Gauge, 0 to 2 kN (PCE-DFG NF 2K)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 2,500 N (PCE-HFG 2.5K)
- TORBAL Wireless Force Gauge, 100lbf x 0.02lbf (FC500)
- Pce Instruments Force Gauges