Shop All Force Gauges
Pce Instruments
Force Gauge, 0 to 5 Nm
Mfr # PCE-DFG N 5TW
Zoro # G504852560
Free Shipping & Returns
$2,177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ± 0.5% of the measuring range
- Measuring Units Nm, lbfft, kgfm
- Includes Torque transducer 5 Nm, 1.5 m / 4.9 ft sensor cable, PC software, USB data cable, Power supply, Carrying case, Sensor screw socket, Instruction manual
- Resolution 0.001 Nm / 0.00074 ft-lb
- Sampling rate 6 to 1600 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-DFG N 5TW
- Zoro # G504852560
- UPC # 4250348723017
- Country of Origin Germany
- Category Force Gauges
Details
Accuracy | ± 0.5% of the measuring range |
Measuring Units | Nm, lbfft, kgfm |
Includes | Torque transducer 5 Nm, 1.5 m / 4.9 ft sensor cable, PC software, USB data cable, Power supply, Carrying case, Sensor screw socket, Instruction manual |
Resolution | 0.001 Nm / 0.00074 ft-lb |
Sampling rate | 6 to 1600 Hz |
Description
Torque meter up to 5 Nm / External torque transducer 1/2 "square socket / Graphic display / PEAK function / Sampling rate max. 1600 Hz / Incl. Software. Left / right torsion measurement. Error limit 0.5% of the measuring range. Graphic display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Manometer Kit, Digital, 200 In WC (477AV-3)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CC)
- BACHARACH Smoke Tester Kit (21-7006)
- EXTECH Digital Sound Level Meter, 40 to 130 dB (407730)
- PCE INSTRUMENTS Force Gauge, 0 to 10,000 N (PCE-DFG N 10K)
- PCE INSTRUMENTS Force Gauge, 0 to 50 kN (PCE-DFG NF 50K)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 25,000 N (PCE-HFG 25K)
- PCE INSTRUMENTS Force Gauge, 0 to 200 N / 0 to 45 lbs (PCE-PTR 200N)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 10,000 N (PCE-HFG 10K)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 1,000 N (PCE-HFG 1K)
- SHIMPO Digital Force Gauge, 5 lb., 4 Digit LCD (FGE-5XY)
- Pce Instruments Force Gauges