Shop All Force Gauges
Pce Instruments
Force Gauge, 0 to 5 kN
Mfr # PCE-DFG NF 5K
Zoro # G304852531
Free Shipping & Returns
$1,483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 0 to 5 kN / 5,000 N / 500 kg / 1,124 lbs
- Accuracy ± 0.5% of the measuring range
- Measuring Units N, kg, lb, kPa
- Includes Load cell (depending on model), USB cable, Charger, PC software, User manual
- Resolution 0.5 N / 0.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-DFG NF 5K
- Zoro # G304852531
- UPC # 4250348719423
- Country of Origin Germany
- Category Force Gauges
Details
Range | 0 to 5 kN / 5,000 N / 500 kg / 1,124 lbs |
Accuracy | ± 0.5% of the measuring range |
Measuring Units | N, kg, lb, kPa |
Includes | Load cell (depending on model), USB cable, Charger, PC software, User manual |
Resolution | 0.5 N / 0.1 lbs |
Sampling rate | 6 to 1600 Hz |
Description
Force Gage with an external load cell, USB interface, and PC software The force gage with an external load cell is designed for the measurement of compressive forces at hard-to-reach measuring points. The PEAK Hold function allows freezing of the highest measured value in the force gauge until this value is exceeded or cleared. The measurements can be stored in the internal memory or transmitted via a USB interface with the included software with a maximum of 800 Hz as a live measurement.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR HACCP Cooler/Freezer Thermometer (5680)
- BOSCH BAT 155 Heavy Duty Battery Tester (BAT155)
- VIVIDIA Video Borescope, ⌀ 3.9mm, 6.6ft Long, 2.4" LCD Monitor, Flexible (VQ R3920)
- DWYER INSTRUMENTS Pressure Module, Dcp200 Pressure Module (DCP200A)
- PCE INSTRUMENTS Force Gauge, 0 to 2000 N (PCE-PFG 2K)
- PCE INSTRUMENTS Force Gauge, 0 to 5,000 N (PCE-DFG N 5K)
- PCE INSTRUMENTS Force Gauge, 0 to 5 N (PCE-DFG N 5)
- PCE INSTRUMENTS Force Gauge, 0 to 0.5 kN (PCE-DFG NF 0.5K)
- PCE INSTRUMENTS Force Gauge, 0 to 50 kN (PCE-DFG NF 50K)
- PCE INSTRUMENTS Force Gauge, 0 to 2,500 N (PCE-DFG N 2.5K)
- TORBAL Wireless Force Gauge, 100lbf x 0.02lbf (FC500)
- Pce Instruments Force Gauges