Shop All Food Thermometers
Pce Instruments
Food Thermometer, -40 to 250°C / -40 to 482°F
Mfr # PCE-ST 1
Zoro # G804853229
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±1.5°C / 2.7ºF, ±2ºC / 3.6ºF
- Stem Length 8.3
- Application Suitable for most applications
- Includes Thermometer, Protective cover for the stainless steel sensor, Battery
- Width 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-ST 1
- Zoro # G804853229
- UPC # 4250348707642
- Country of Origin China
- Category Food Thermometers
Dimensions
Stem Length | 8.3 |
Width | 0.7 |
Height | 1.3 |
Details
Accuracy | ±1.5°C / 2.7ºF, ±2ºC / 3.6ºF |
Application | Suitable for most applications |
Includes | Thermometer, Protective cover for the stainless steel sensor, Battery |
Resolution | 0.1ºC / 0.18ºF |
Standards | IP 65 |
Response time | 2 seconds |
Description
Digital penetration or immersion Contact Thermometer / Reduced response time / Interchangeable battery / Robust and shock-resistant. Contact Thermometer is a handheld digital device to measure temperature in the food sector. Fixed stainless steel sensor. Measurement Range: -40 to 250oC / -40 to 482°F. LCD display. IP 65 protection. Max., min., and Hold functions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Kit, Door Spring Pfc (83698)
- HOFFMASTER Black Flat Pack, PK250 (125070)
- RUBBERMAID 12" Wheel, Non-Marking For - Part# Fg1011M10000 (FG1011M10000)
- VITA-MIX Drive Socket (891)
- ESCALI Refrigerator/Freezer Thermometer, NSF (THDLRFSS)
- ESCALI Touch Screen Thermometer and Timer (Black) (DHR1-B)
- MAVERICK Bbq Remote Thermometer (XR-50)
- CDN Large Dial Cooking Thermometer (IRXL220)
- EXTECH LCD Digital Food Service Thermometer with -40 to 482 (F) (TM55)
- ESCALI Thermometer, Instant Read Dial, Large (THDLLD)
- TAYLOR Taylor 6504245 Instant Read Digital Cooking Thermometer (6504245)
- Pce Instruments Food Thermometers